HEATHROW SCIENTIFIC HS27503A Test Tube Rack Polyoxymethylene PK8 | AH2GYM 28CR71

HEATHROW SCIENTIFIC HS27503A Test Tube Rack Polyoxymethylene PK8

Item: AH2GYM Model: HS27503ACross Ref: 28CR71
7 In Stock

Ships within 2 days via

€245.70 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Test Tube Rack
Color White
Height 5"
Length 4"
Material Polyoxymethylene
Number Of Compartments 20
Width 3.312"

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)12.7
Ship length (cm)10.16
Ship width (cm)8.41
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall LengthOverall HeightMaterialColorNumber Of CompartmentsTube SizeFor Use WithPrice
HEATHROW SCIENTIFIC HS120085 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFA 24EN35 HS1200852 1/2"-6 1/2"Wire--25 mm-€34.54
HEATHROW SCIENTIFIC HS120086 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFB 24EN36 HS120086---Wire-5025 mm-€64.17
HEATHROW SCIENTIFIC HS120087 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFC 24EN37 HS1200873 1/8"8 3/8"2 3/8"Wire--33 mm-€34.54
HEATHROW SCIENTIFIC HS120088 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFD 24EN38 HS1200887 1/2"14"2 3/8"Wire-5033 mm-€70.28
HEATHROW SCIENTIFIC HS120089 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFE 24EN39 HS1200894 1/4"8 1/4"2 5/8"Wire-7213 mm-€58.58
HEATHROW SCIENTIFIC HS120091 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFG 24EN41 HS120091---Wire--58 mm-€111.14
HEATHROW SCIENTIFIC HS120112 Test Tube Rack Polypropylene Blue | AH2BFJ 24EN48 HS12011210"27 1/8"4 1/4"---13 mmTubes€139.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS27503A Test Tube Rack Polyoxymethylene PK8
€245.70 /unit