HEATFAB SC03E90-316 Fitting, 90 Deg. Angle, 3 Inch Duct, 6 1/2 Inch Length, Stainless Steel | CR3UBY 787EG8

HEATFAB SC03E90-316 Fitting, 90 Deg. Angle, 3 Inch Duct, 6 1/2 Inch Length, Stainless Steel

Item: CR3UBY Model: SC03E90-316Cross Ref: 787EG8
7 In Stock

Ships within 2 days via

€170.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fitting
Angle 90°
Centerline Radius 7"
Color Silver
End Type Plain
For Duct Height Not Applicable
For Duct Shape Round
For Duct Width Not Applicable
For Nominal Duct Diameter 3"
For Use With High Efficiency Gas Appliance, Oil Fired Appliance With Concentric Venting Outlet
Inlet Dia. 3"
Inside Dia. 3"
Length 6 1/2"
Liner Material Stainless Steel
Material Stainless Steel
Material Thickness 0.015"
Max. Duct Length 6 1/2"
Max. Pressure Rating Not Applicable
Min. Length 6 3/5"
Minimum Pressure Rating Not Applicable
Outlet Dia. 3"
Overall Height 13 1/8"
Overall Length 6 1/2"
Pipe Dia. 3"
Pipe Length 6 1/2"
Seal Material Silicone
Shape Elbow
Standards UL 1738, UL 641, ULC S609, ULC-S636, ULC/ORD-441

Shipping Info:

Ship weight (kg) 1.152
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
HEATFAB SC03AJ-316 Fitting, 19 1/2 Inch Length, Stainless Steel | CR3UBM 787EG5 SC03AJ-316SC03AJ-316€252.67
HEATFAB SC03L24-316 Fitting, 21 7/8 Inch Length, Stainless Steel | CR3UBN 787EH2 SC03L24-316SC03L24-316€177.43
HEATFAB SC03L6-316 Fitting, 3 7/8 Inch Length, Stainless Steel | CR3UBP 787EH4 SC03L6-316SC03L6-316€116.91
HEATFAB SC03AD01 Fitting, 3 Inch Duct, 2 1/4 Inch Length, Stainless Steel, 3 Inch Inlet Dia | CR3UBQ 787EG2 SC03AD01SC03AD01€121.23
HEATFAB SC03AD10 Fitting, 3 Inch Duct, 4 Inch Length, Stainless Steel, 3 Inch Inlet Dia | CR3UBR 787EG4 SC03AD10SC03AD10€140.40
HEATFAB SC03AD01E Fitting, 3 Inch Duct, 7 Inch Length, Stainless Steel, 3 Inch Inlet Dia | CR3UBT 787EG3 SC03AD01ESC03AD01E€219.94
HEATFAB SC03L36-316 Fitting, 35 3/8 Inch Length, Stainless Steel | CR3UBU 787EH3 SC03L36-316SC03L36-316€221.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATFAB SC03E90-316 Fitting, 90 Deg. Angle, 3 Inch Duct, 6 1/2 Inch Length, Stainless Steel
€170.19 /unit