HEAT WAGON WD2025HT5 Canvas Duct 25 Feet Length | AA3YZU 11Z972

HEAT WAGON WD2025HT5 Canvas Duct 25 Feet Length

Item: AA3YZU Model: WD2025HT5Cross Ref: 11Z972
In Stock

Get it by Monday, Sep 29

€1,468.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Canvas Duct
Compatible With Direct-Fired Portable Gas Remediation & Tent Heaters
Ducting Type Ducting
Includes High Temperature Material
Material Canvas
Overall Dia. 20"
Overall Length 25 ft.
Thickness 1/16"
Compatible Grainger Part Number 11Z968
Compatible Mfr. Model Number DG400

Shipping Info:

Ship weight (kg) 27.405
Ship height (cm)66.04
Ship length (cm)66.04
Ship width (cm)66.04
HS code7322900045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
HEAT WAGON WD1625HT5 Canvas Duct 25 Feet Length | AA3YZT 11Z971 WD1625HT5Canvas€1,322.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAT WAGON WD2025HT5 Canvas Duct 25 Feet Length
€1,468.76 /unit