HEAT WAGON WD1220 Duct For Heater Canvas 20 Feet | AE8KPR 6DMP9

HEAT WAGON WD1220 Duct For Heater Canvas 20 Feet

Item: AE8KPR Model: WD1220Cross Ref: 6DMP9
In Stock

Get it by Monday, Sep 29

€632.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Duct, 20 ft.
Compatible With Ducting For Portable Oil & Kerosene Heaters
Diameter 12"
Diameter X Thickness 12" x 0.023"
Hose Length 20 ft.
Includes Screw Clamp Cuff On Entry End
Length 20 ft.
Max. Temp. 280°F
Overall Dia. 12"
Overall Length 20 ft.
Thickness 0.023"
Vent Dia. 12"
Compatible Grainger Part Number 6DMP0, 6DMP2, 6DMP4
Compatible Mfr. Model Number AR110, AR212, AR312

Shipping Info:

Ship weight (kg) 10.2375
Ship height (cm)53.34
Ship length (cm)52.07
Ship width (cm)52.07
HS code7322900045
Country of OriginUS

Product Variants

ProductModelMPNPrice
HEAT WAGON WD1225 Duct For Heater 25 Feet Length | AE8KPT 6DMR0 WD1225WD1225€790.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAT WAGON WD1220 Duct For Heater Canvas 20 Feet
€632.54 /unit