HEAT WAGON VG400 Portable Gas Heater Dual Fuel 400000 Btuh | AE6BCQ 5PFW5

HEAT WAGON VG400 Portable Gas Heater Dual Fuel 400000 Btuh

Item: AE6BCQ Model: VG400Cross Ref: 5PFW5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,742.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Gas Heater
Air Flow Rate 2100 CFM
Air Temp. Rise 200°F
Amps 15A
Automatic Safety Shut-off Included Yes
Built-in Air Pressure Gauge Included No
Built-in Thermostat Yes
Cord Length 6 ft.
Digital Temperature Readout Included No
Duct Dia. 12"
Flame-out Sensor Included Yes
Fuel Gauge Included No
Fuel Type Natural Gas, Propane
Fuel Type Thermostat Included Natural Gas, Propane, Remote-Mounted Thermostat
Gas Type Natural Gas, Vapor Propane
Heating Capacity Output 400000 btuH
Heating Method Fan Forced Convection
Height 45"
Housing Color White
Housing Finish Powder Coated
Housing Material Steel
Ignition Power Source Electric
Includes Duct Adaptor, Flue Stack, Thermostat
Led Diagnostics Included No
Length 60"
Min. Cylinder Size 500 gal.
On/off Switch Included Yes
Overall Depth 60"
Overall Dimensions 45" x 24" x 60"
Power Failure Indicator Included No
Safety Features Airflow Switch, Flame Safeguard Control, Overheat Limit
Thermal Overheat Protection Manual Reset
Width 24"

Shipping Info:

Ship weight (kg) 242.55
Ship height (cm)132.08
Ship length (cm)175.26
Ship width (cm)81.28
HS code7322900015
Country of OriginUS

Product Variants

ProductModelAir FlowIgnition TypeHeating AreaFor Use OutdoorsNema Plug ConfigurationPrice
HEAT WAGON DG250 Portable Gas Heater Dual Fuel | AA3YZN 11Z967 DG2502766 CFMDirect Spark-Indoor/Outdoor5-15P€3,441.45
HEAT WAGON DG400 Portable Gas Heater Dual Fuel 400000 Btuh | AA3YZP 11Z968 DG4004120 CFMDirect Spark20000 sq. ft.Indoor/Outdoor5-15P€4,325.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAT WAGON VG400 Portable Gas Heater Dual Fuel 400000 Btuh
€10,742.18 /unit