HAWS 8300CRP-8309CRP Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Plastic Showerhead | CR3TTQ 16D403

HAWS 8300CRP-8309CRP Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Plastic Showerhead

Item: CR3TTQ Model: 8300CRP-8309CRPCross Ref: 16D403
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,470.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Eyewash
Ansi Compliance Primary
Barrier Free No
Bowl Dia. 11"
Bowl Style Uncovered
Color Green
Coverage Eyes And Face
Depth 25"
Electrical Cord Length Not Available
Eye Wash Activates By Push Plate
Eyewash Bowl Material Stainless Steel
Eyewash Bowl Style Uncovered
Eyewash Spray Head Style Covered
For Environment General Purpose
Hazardous Location Rating Not Rated
Height 93"
Includes Axion Msr Hydrodynamic Designed Abs Plastic Showerhead, Green Corrosion Resistant Epoxy Coating, Inspection Tag, Schedule 40 Hot-Dipped Galvanized Steel Pipe And Fittings With A Cast-Iron 9 In (22.9 Cm) Diameter Floor Flange, Self-Adhesive High Visibility Safety Green And Bright Yellow Stripes, Sign, Stainless Steel 11 In (27.9 Cm) Round Bowl, Universal Sign, Yellow Plastic Pop-Off Dust Cover For Eyewash Head
Includes Foot Pedal No
Includes Showerhead Shroud Yes
Inlet Connection Location Top
Inlet Pipe Gender Female
Inlet Pipe Size 1 1/4"
Inlet Pipe Thread Type NPT
Installation Type Plumbed
Mfr. Series AXION MSR
Mounting Hole Dia. 3/8"
Mounting Type Floor
Outlet Pipe Size 1 1/4"
Outlet Pipe Thread Type IPS
Pipe Material Epoxy Coated Galvanized Steel
Shower Activation Pull Rod
Shower Head Material Plastic
Shower Spray Head Diameter 11"
Shower Spray Head Material Plastic
Shroud Included With Shroud
Valve Material Chrome Plated Brass
Width 15"

Shipping Info:

Ship weight (kg) 9.2239
Ship height (cm)236.22
Ship length (cm)88.9
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelHeightPrice
HAWS 8317 Shower/Eyewash Combination | AG9CHD 16D383 8317-€1,573.17
HAWS 8317CTFP Shower/Eyewash Freeze Resistant Combo | AG9CHW 16D405 8317CTFP-€7,134.06
HAWS 8320CRP Shower/Eyewash Combination | AG9CHX 16D406 8320CRP-€2,238.44
HAWS 8355WCC Shower/Eye Face Wash Lab Combination | AG9CHY 16D407 8355WCC-€3,827.15
HAWS 8355WCW Shower/Eye Face Wash Lab Combination | AG9CHZ 16D408 8355WCW-€3,227.54
HAWS 8356WCC Shower/Eye Face Wash Lab Combination | AG9CJA 16D409 8356WCC-€4,697.19
HAWS 8356WCDD Shower/Eye Face Wash Lab Combination | AG9CJB 16D410 8356WCDD-€4,439.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAWS 8300CRP-8309CRP Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Plastic Showerhead
€2,470.73 /unit