HASSAY SAVAGE CO. 67524 3/8 Set Up Plug | AA3RUW 11U123

HASSAY SAVAGE CO. 67524 3/8 Set Up Plug

Item: AA3RUW Model: 67524Cross Ref: 11U123
7 In Stock

Ships within 2 days via

€87.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Set Up Plug
Overall Length 2 1/2"
Shank Dia. 3/4"
Size 3/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)5.72
Ship width (cm)1.91
HS code8207600030
Country of OriginUS

Product Details:

    • Depth Of Plug (1/2")
    • Plug Dia. Tolerance (+.000 -.001")
    • Shank Dia. Tolerance (+.000 -.0004")

Product Variants

ProductModelMPNPrice
HASSAY SAVAGE CO. 67008 1/8 Set Up Plug | AA3RUK 11U113 6700867008€52.40
HASSAY SAVAGE CO. 67024 3/8 Set Up Plug | AA3RUN 11U116 6702467024€52.40
HASSAY SAVAGE CO. 67032 1/2 Set Up Plug | AA3RUP 11U117 6703267032€52.40
HASSAY SAVAGE CO. 67124 3/8 Set Up Plug | AA3RUT 11U120 6712467124€73.27
HASSAY SAVAGE CO. 67132 1/2 Set Up Plug | AA3RUU 11U121 6713267132€73.27
HASSAY SAVAGE CO. 67140 5/8 Set Up Plug | AA3RUV 11U122 6714067140€73.27
HASSAY SAVAGE CO. 67532 1/2 Set Up Plug | AA3RUX 11U124 6753267532€87.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASSAY SAVAGE CO. 67524 3/8 Set Up Plug
€87.86 /unit