HASSAY SAVAGE CO. 67016 1/4 Set Up Plug | AA3RUM 11U115

HASSAY SAVAGE CO. 67016 1/4 Set Up Plug

Item: AA3RUM Model: 67016Cross Ref: 11U115
7 In Stock

Ships within 2 days via

€52.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Set Up Plug
Overall Length 1 1/2"
Shank Dia. 8 mm
Size 1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)5.72
Ship width (cm)1.91
HS code8207600030
Country of OriginUS

Product Details:

    • Depth Of Plug (5/16")
    • Plug Dia. Tolerance (+.000 -.001")
    • Shank Dia. Tolerance (+.000 -.0004")

Product Variants

ProductModelMPNPrice
HASSAY SAVAGE CO. 67116 1/4 Set Up Plug | AA3RUR 11U119 6711667116€73.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASSAY SAVAGE CO. 67016 1/4 Set Up Plug
€52.40 /unit