Flat Shipping
Flat Shipping at

HARTING 73101000013 Modular Rectangular Connector Kit, Han-Eco Modular, 6 B, Contacts | CR3RBU 793WT6

HARTING 73101000013 Modular Rectangular Connector Kit, Han-Eco Modular, 6 B, Contacts

Item: CR3RBU Model: 73101000013Cross Ref: 793WT6
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Connector Kit
Body Material Polyamide Fiberglass Reinforced
Cable Gland Material Plastic
Cable Gland Size M32
Connector Style Bulkhead Mount Base With Double Lever
Current Rating 1/16A
Entry Location Side
For Cable Diameter 13 mm to 21 mm
For Maximum Cable Diameter 21 mm
For Minimum Cable Diameter 13 mm
Height 102.6 mm
Hood Orientation Straight
Includes Cover No
Insert Material Polycarbonate (Signal Module), Polycarbonate/Nickel-Plated Zinc Die Cast (RJ45 Module)
Ip Rating IP65
Kit Includes (2) Female Han E, (2) Male Han E Female RJ4 5Hoodhousingmale RJ45
Length 80 mm
Lock Type Dual Lever
Max. Operating Temp. 125°C
Max. Wire Size 1 AWG
Mfr. Series HAN Eco Modular Series
Min. Operating Temp. -40°C
Minimum Mating Cycles 500
Mounting Hole Center To Center Distance 32 mm x 70 mm
Mounting Type Bulkhead
Nema Rating NEMA 12, NEMA 4, NEMA 4X
Number Of Contacts 5 (Signal) 8 (Data)
Number Of Entries 1
Orientation Straight Hood
Pole Finish Silver Plated
Pole Material Copper Alloy
Seal Material Nbr
Size Designation Han 6 B
Voltage Rating 50/600V
Wire Termination Screw
Standards CE CERTIFIED, CSA CERTIFIED, DIN EN 175 301-801, DIN EN 61 984, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthBody MaterialOrientationPrice
HARTING 09000005341 Rectangular Connector Clamp, Clamp, Steel | CR3RBQ 793WR0 09000005341----
RFQ
HARTING 73101000014 Modular Rectangular Connector Kit, B, 10 B, Contacts | CR3RBR 793WT7 73101000014----
RFQ
HARTING 73101000015 Modular Rectangular Connector Kit, B, 10 B, Contacts | CR3RBT 793WT8 7310100001593 mmDie Cast AluminumStraight Hood-
RFQ
HARTING 73101000011 Modular Rectangular Connector Kit, Power, 24 B, Contacts | CR3RBV 793WT4 73101000011---€622.10
HARTING 73101000009 Modular Rectangular Connector Kit, Power/Signal, 16 B, Screw | CR3RBW 793WT2 73101000009119.1 mmDie Cast AluminumStraight Hood-
RFQ
HARTING 73101000006 Modular Rectangular Connector Kit, Signal, B, 10 B, Contacts, 10+PE, Screw | CR3RBX 793WR9 73101000006---€169.21
HARTING 73101000029 Modular Rectangular Connector Kit, Signal, B, 10 B, Contacts, 10+PE, Screw | CR3RBY 793WU0 73101000029---€248.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 73101000013 Modular Rectangular Connector Kit, Han-Eco Modular, 6 B, Contacts