Flat Shipping
Flat Shipping at

HARTING 10200040003 Modular Rectangular Connector Kit, Signal, Han 16A, Han 3 A, Contacts, 4+PE, Screw | CR3RCG 793WR3

HARTING 10200040003 Modular Rectangular Connector Kit, Signal, Han 16A, Han 3 A

Item: CR3RCG Model: 10200040003Cross Ref: 793WR3
Limited Availability

Get it by Monday, Sep 29

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

Item Connector Kit
Application Signal
Body Material Die Cast Zinc
Cable Entry Type Metal Cable Gland
Cable Gland Material Metal
Cable Gland Size M20
Connector Style Angled Bulkhead Mount Base With Single Lever
Current Rating 10A
Entry Location Side
For Cable Diameter 5 mm to 12 mm
For Maximum Cable Diameter 12 mm
For Minimum Cable Diameter 5 mm
Height 26.5 mm
Hood Orientation Angled
Housing Orientation Angled
Includes Cover No
Insert Material Polycarbonate
Ip Rating IP65
Kit Includes Cable Gland (M20) Fixing Screw (M3) Mounting Screws (M3 Recommended) Terminal Screws
Length 122.4 mm
Lock Type Single Lever
Max. Operating Temp. 125°C
Max. Wire Size 14 AWG
Mfr. Series HAN 16A
Min. Operating Temp. -40°C
Min. Wire Size 18 AWG
Minimum Mating Cycles 500
Mounting Hole Center To Center Distance 30 mm
Mounting Type Angled Bulkhead
Nema Rating NEMA 12, NEMA 4, NEMA 4X
Number Of Entries 1
Orientation Angled Hood x Angled Housing
Pole Finish Silver Plated
Pole Material Copper Alloy
Seal Material Nbr
Size Designation HAN(R) 3 A
Voltage Rating 600V
Width 24.2 mm
Wire Size 18 AWG to 14 AWG
Wire Termination Screw
Standards CE CERTIFIED, CSA CERTIFIED, DIN EN 175 301-801, DIN EN 61 984, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.65
Ship length (cm)12.24
Ship width (cm)2.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
HARTING 10200160000 Modular Rectangular Connector Kit, Signal, Han 16A, Han 16 A, Contacts, 16+PE, Screw | CR3RCF 793WR5 1020016000010200160000€199.02
HARTING 10330060000 Modular Rectangular Connector Kit, Signal, Han 16B, Han 6 B, Contacts, 6+PE, Screw | CR3RCH 793WR6 1033006000010330060000€104.79
HARTING 10200030001 Modular Rectangular Connector Kit, Signal, Han 3AGM, Han 3 A, Contacts, 3+PE, Screw | CR3RCJ 793WR1 1020003000110200030001€76.49
HARTING 10200030005 Modular Rectangular Connector Kit, Signal, Han 3AWSM, Han 3 A, Contacts, 3+PE, Screw | CR3RCK 793WR2 1020003000510200030005-
RFQ
HARTING 10200040005 Modular Rectangular Connector Kit, Signal, Han 4A, Han 3 A, Contacts, 4+PE, Screw | CR3RCL 793WR4 1020004000510200040005€116.08
HARTING 10330100000 Modular Rectangular Connector Kit, Signal, Han 10B, Han 10 B, Contacts, 10+PE, Screw | CR3RCP 793WR7 1033010000010330100000€127.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 10200040003 Modular Rectangular Connector Kit, Signal, Han 16A, Han 3 A