Flat Shipping
Flat Shipping at

HARTING 09455020008 Industrial Connector Cover, Har-Port, Black Thermoplastic Cover, IP65/IP67 | CV2QYQ 793YG2

HARTING 09455020008 Industrial Connector Cover, Har-Port, Black Thermoplastic Cover, IP65/IP67

Item: CV2QYQ Model: 09455020008Cross Ref: 793YG2
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Cover
Color Black
Cover Color Black
Cover Material Thermoplastic
Cover Style Black Thermoplastic
For Connector Type Industrial Connector
Ip Rating IP65, IP67
Material Thermoplastic
Mfr. Series HAR-PORT
Series Har-Port Series
Standards CALIFORNIA PROPOSITION 65, CHINA ROHS, ELV COMPLIANT, IEC 60529, REACH SVHC, ROHS COMPLAINT

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnector GenderIp RatingHousing MaterialMax. Operating Temp.Min. Operating Temp.ApplicationPerformance CategoryConnector OrientationPrice
HARTING 09454521920 Cordset, Usb 2.0 Type A Male Straight X Usb 2.0 Type A Female Straight, 0.5 M Lg, Silver | CP3YKA 793TK8 09454521920---------
RFQ
HARTING 09454521922 Cordset, Usb 2.0 Type A Male Straight X Usb 2.0 Type A Female Straight, 5 Ft Lg, Silver | CP3YKD 793TL0 09454521922---------
RFQ
HARTING 09455451561 Device-Side Rj45 Connector, Cat6A, Hiff Version Rj45 Data, 8 Poles | CP3YKV 793YN0 09455451561Female-------€16.71
HARTING 09451151100 Han 3A RJ45 Cable-Mount Connector, RJ45, Cat5, Data, 4 Poles, Straight, Cable Gland, Male | CP3YLB 793YM0 09451151100Male-------€65.02
HARTING 09451251560 Han 3A RJ45 Cable-Mount Connector, RJ45, Cat6, Data, 8 Poles, Straight, Cable Gland, Male | CP3YLF 793YM2 09451251560Male-------€53.59
HARTING 09451511560 Rj45 Cable-Mount Connector, Cat6, Data, 8 Poles, Straight, Cable, Polyamide | CP3YME 793YM4 09451511560Male-------€33.01
HARTING 09455451560 Rj45 Service Interface Coupler, Female-To-Female, Cat6, Data, 8 Poles, Ip20 | CR3TAY 793YM9 09455451560-IP20Zinc Die Cast85°C-40°CDataCAT 6Straight€20.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09455020008 Industrial Connector Cover, Har-Port, Black Thermoplastic Cover, IP65/IP67