HARTELL L4-115/230 W/ALT INLET Condensate Pump, 115/230V, 3.7/7.46A, 1/2 HP, Alternate Inlet | CF3QEA 851101

HARTELL L4-115/230 W/ALT INLET 851101 Condensate Pump, 115/230V, 3.7/7.46A, 1/2 HP, Alternate Inlet

Item: CF3QEA Model: L4-115/230 W/ALT INLETCross Ref: 851101
In Stock

Get it by Monday, Sep 29

€1,312.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condensate Removal Pump
Amps 3.7/7.46A
Height 17"
Hp 1/2 hp
Inlet Size 1 1/2"
Inlet Type FNPT
Length 8"
Max. Suction Lift 45 ft.
Outlet Size 1"
Outlet Type FNPT
Pump Type Condensate
Reservoir Capacity 2 gal.
Reservoir Material Cast Aluminum
Rpm 3450 RPM
Series L4 Series
Tank Capacity 2 gal.
Tank Material Die Cast Aluminum
Type Without Auxiliary Switch
Voltage 115/230V AC
Width 10"

Shipping Info:

Ship weight (kg) 15.3
Country of OriginUS

Product Details:

    • Commercial Condensate Pump

Product Variants

ProductModelHpTank CapacityPump TypeTypeMax. Flow Rate @ 15 Ft.Tank MaterialReservoir CapacityRpmPrice
HARTELL L4-115/230 Condensate Pump, 115/230V, 3.7/7.46A, 1/2 HP, 45 ft. Maximum Lift | CF3QDY 851047 L4-115/2301/2 hp2 gal.-Without Auxiliary Switch-Die Cast Aluminum2 gal.3450 RPM€1,212.29
HARTELL L4X-115/230 W/ALT INLET Condensate Pump, 115/230V, 3.7/7.46A, 1/2 HP, Auxiliary Switch, Alternate Inlet | CF3QEB 851122 L4X-115/230 W/ALT INLET1/10 hp1 gal.Plenum RatedWith Auxiliary Switch4.7 GPMDie Cast Aluminum2 gal.3450 RPM€1,222.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL L4-115/230 W/ALT INLET 851101 Condensate Pump, 115/230V, 3.7/7.46A, 1/2 HP, Alternate Inlet
€1,312.30 /unit