HARTELL HAR-8 Condensate Pump, Remote Sensor, Up To 8 KW, 26 ft. Max. Pump Head | CF3QCG 861017

HARTELL HAR-8 861017 Condensate Pump, Remote Sensor, Up To 8 KW, 26 ft. Max. Pump Head

Item: CF3QCG Model: HAR-8Cross Ref: 787YX6 / 861017
7 In Stock

Ships within 2 days via

€185.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Condensate Removal Pump
Amps 0.014A
Compatible Discharge Pipe Size 1/4"
Compatible Intake Pipe Size 1/4"
Cooling Capacity 30000 btu
Cord Length 5 ft.
Discharge Connection Style Barbed
Electrical Connection Type Cord With Plug
Float Material Plastic
Flow Rate 3.17 GPH
Flow Rate @ 10 Ft. 2.4 GPH
Flow Rate @ 20 Ft. 0 GPH
Flow Rate @ 5 Ft. 2.6 GPH
For Use With Potable Systems No
Frequency 50/60 Hz
Height 2 1/2"
Housing Material Plastic
Inlet Dia. 2/5"
Inlet Size 1/4"
Inlet Type Barbed
Inside Dia. 2/5"
Intake Connection Style Barbed
Length 6 7/8"
Max. Feet Of Head 20 ft.
Max. Flow Rate @ 15 Feet Of Head 2.1 GPH
Max. Flow Rate @ 15 Ft. 2.1 GPH
Max. Flow Rate @ 5 Ft. Of Head 2.6 GPH
Max. Head 20 ft.
Max. Operating Pressure 11.37 psi
Max. Pressure 11.37 psi
Max. Temp. 122°F
Maximum Flow Rate @ 1 Feet Of Head 3.2 GPH
Maximum Flow Rate @ 10 Feet Of Head 2.4 GPH
Min. Temp. 40°F
No. Of Inlets 1
Noise Level 19 dBA
Number Of Intakes 1
Operating Temp. 0°F to +122°F
Outlet Dia. 0.27"
Outlet Size 1/4"
Outlet Type Barbed
Phase 1
Plenum Rated No
Power Consumption 3 W
Pump Activation Type Float Switch
Pump Head 26 ft.
Pump Housing Material Plastic
Pump Type Mini Split
Series HA Series
Tank Capacity 1.18 oz.
Tank Material ABS
Voltage 100-230V AC
Wattage 3 W
Wetted Material Plastic
Wetted Materials Plastic
Width 10 3/7"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)6.4
Ship length (cm)17.48
Ship width (cm)26.49
Country of OriginCN

Product Variants

ProductModelNameplate VoltagePump TypeTank CapacityMax. Flow Rate @ 15 Ft.Intake Connection StyleDischarge Connection StyleFrequencyCord LengthPrice
HARTELL HAR-15 Condensate Pump, Remote Sensor, Up To 15 KW, 26 ft. Max. Pump Head | CF3QCH 861018 HAR-15100/230V AC-------€233.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL HAR-8 861017 Condensate Pump, Remote Sensor, Up To 8 KW, 26 ft. Max. Pump Head
€185.01 /unit