HARTELL A5X-460 Condensate Pump, Plenum Rated, 460V, 1.1A, 60 ft. maximum Lift | CF3QDA 806027

HARTELL A5X-460 806027 Condensate Pump, Plenum Rated, 460V, 1.1A, 60 ft. maximum Lift

Item: CF3QDA Model: A5X-460Cross Ref: 48PX20 / 806027
7 In Stock

Ships within 2 days via

€1,004.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Condensate Removal Pump
Amps 1.1A
Body Gasket Material Stainless Steel
Compatible Discharge Pipe Size 1/2"
Compatible Intake Pipe Size 3/4"
Condensate Pumps - Type Plenum Rated
Cord Length 13 ft.
Discharge Connection Style Barbed
Electrical Connection Type Wire Leads
Float Material Polypropylene
Flow Rate @ 10 Ft. 8.9 GPM
Flow Rate @ 15 Ft. 8.5 GPM
Flow Rate @ 20 Ft. 8.1 GPM
Flow Rate @ 30 Ft. 7.2 GPM
Flow Rate @ 40 Ft. 6.1 GPM
Flow Rate @ 5 Ft. 9.3 GPM
For Media Type Water
For Use With Potable Systems No
Gasket Material Stainless Steel
Height 10 1/2"
Hp 1/2 hp
Hp - Pumps 1/2 hp
Includes Thermal Overload Protector
Inlet Size 3/4"
Inlet Type Barbed
Input Amps 1.1A
Intake Connection Style Barbed
Length 12"
Max. Feet Of Head 60 ft.
Max. Flow Rate @ 15 Feet Of Head 8.5 GPM
Max. Flow Rate @ 20 Feet Of Head 8.1 GPM
Max. Flow Rate @ 5 Ft. Of Head 9.3 GPM
Max. Head 60 ft.
Max. Head - Pumps 60 ft.
Max. Lift 60 ft.
Max. Operating Pressure 26 psi
Max. Pressure 26 psi
Max. Temp. 212°F
Maximum Flow Rate @ 1 Feet Of Head 9.6 GPM
Maximum Flow Rate @ 10 Feet Of Head 8.9 GPM
Maximum Flow Rate @ 30 Feet Of Head 7.2 GPM
Maximum Flow Rate @ 40 Feet Of Head 6.1 GPM
Media Type Water
Outlet Size 1/2"
Outlet Type Barbed
Plenum Rated Yes
Pump Activation Type Float Switch
Pump Type Standard, Plenum Rated
Reservoir Capacity 1 gal.
Reservoir Capacity - Pumps 1 gal.
Reservoir Size - Pumps Large
Series A5 Series
Shaft Material Stainless Steel
Shut-off 60 ft.
Tank Capacity 1 gal.
Type Plenum Rated, Standard
Voltage 380/460V AC
Wattage 510 W
Width 6"
Standards UL 2043 PLENUM RATED

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)26.67
Ship length (cm)30.48
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHpVoltagePump TypeFlow Rate @ 30 Ft.Max. HeadTank CapacityCompatible Intake Pipe SizeCompatible Discharge Pipe SizePrice
HARTELL A3X-115 Condensate Pump, Plenum Rated, 115V, 3.1A, 30 ft. Maximum Lift | CF3QCV 806029 A3X-115--------€643.92
HARTELL A3X-230 Condensate Pump, Plenum Rated, 230V, 1.1A, 30 ft. Maximum Lift | CF3QCW 806028 A3X-2301/2 hp208/230V ACPlenum Rated, Standard0 GPM30 ft.1 gal.3/4"1/2"€1,033.65
HARTELL A3X-277 Condensate Pump, Plenum Rated, 277V, 1A, 30 ft. Maximum Lift | CF3QCX 806030 A3X-277--------€1,111.26
HARTELL A5X-115 Condensate Pump, Plenum Rated, 115V, 6A, 60 ft. Maximum Lift | CF3QCY 806025 A5X-115--------€768.70
HARTELL A5X-230 Condensate Pump, Plenum Rated, 230V, 3.3A, 60 ft. Maximum Lift | CF3QCZ 806026 A5X-230--------€1,317.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL A5X-460 806027 Condensate Pump, Plenum Rated, 460V, 1.1A, 60 ft. maximum Lift
€1,004.39 /unit