Flat Shipping
Flat Shipping at

HARTELL A2X-1965 Condensate Pump, Plenum Rated, 115/230V, 400 Gal/Hr Max. Flow rate, Aluminum | CF3QDB 851117

HARTELL A2X-1965 851117 Condensate Pump, Plenum Rated, 115/230V, 400 Gal/Hr Max. Flow rate, Aluminum

Item: CF3QDB Model: A2X-1965Cross Ref: 48PX14 / 851117
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€727.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condensate Removal Pump
Body Gasket Material Stainless Steel
Compatible Discharge Pipe Size 3/8"
Condensate Pumps - Type Plenum Rated
Cord Length 0.5 ft.
Electrical Connection Type Wire Leads
Float Material Polypropylene
Flow Rate @ 10 Ft. 2.7 GPM
Flow Rate @ 15 Ft. 1.9 GPM
Flow Rate @ 20 Ft. 0 GPM
Flow Rate @ 5 Ft. 3.2 GPM
For Media Type Water
For Use With Potable Systems No
Frequency 60 Hz
Gasket Material Stainless Steel
Height 10"
Housing Material Aluminum
Hp 1/10 hp
Hp - Pumps 1/10 hp
Includes Thermal Overload Protector
Inlet Size 3/4", 1 1/4"
Inlet Type Open
Intake Connection Style Open
Length 9"
Max. Feet Of Head 20 ft.
Max. Flow Rate 400 GPH
Max. Flow Rate @ 15 Feet Of Head 1.9 GPM
Max. Flow Rate @ 5 Ft. Of Head 3.2 GPM
Max. Head 20 ft.
Max. Head - Pumps 20 ft.
Max. Operating Pressure 8.5 psi
Max. Pressure 8.5 psi
Max. Temp. 150°F
Maximum Flow Rate @ 1 Feet Of Head 3.6 GPM
Maximum Flow Rate @ 10 Feet Of Head 2.7 GPM
Media Type Water
No. Of Inlets 4
Number Of Intakes 4
Outlet Size 3/8"
Outlet Type FNPT
Plenum Rated Yes
Promotion Restriction Not Eligible For Promotion
Pump Activation Type Float Switch
Pump Housing Material Aluminum
Pump Type Standard, Plenum Rated
Reservoir Capacity 1 gal.
Reservoir Capacity - Pumps 1 gal.
Reservoir Material Aluminum
Reservoir Size - Pumps Large
Series A2X Series
Shaft Material Stainless Steel
Shut-off 20 ft.
Tank Capacity 1 gal.
Tank Material Aluminum
Type Plenum Rated, Standard
Voltage 115/230V AC
Wattage 235 W
Width 6"
Standards UL 2043 PLENUM RATED

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)25.4
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL A2X-1965 851117 Condensate Pump, Plenum Rated, 115/230V, 400 Gal/Hr Max. Flow rate, Aluminum
€727.49 /unit