HARTELL A2SA-X230 W/ALT INLET Condensate Pump, 230V, 2A, 1/10 HP, Auxiliary Switch, Alternate Inlet | CF3QDT 851127

HARTELL A2SA-X230 W/ALT INLET 851127 Condensate Pump, 230V, 2A, 1/10 HP, Auxiliary Switch, Alternate Inlet

Item: CF3QDT Model: A2SA-X230 W/ALT INLETCross Ref: 851127
In Stock

Get it by Monday, Sep 29

€541.91 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condensate Removal Pump
Amps 2A
Height 11"
Hp 1/10 hp
Inlet Size 1 1/4"
Inlet Type With Alternate Inlet
Length 9"
Max. Suction Lift 19.5 ft.
Outlet Size 3/8"
Outlet Type FNPT
Reservoir Capacity 1 gal.
Reservoir Material Cast Aluminum
Rpm 3000 RPM
Series A2-SA Series
Tank Capacity 1 gal.
Tank Material Die Cast Aluminum
Type With Auxiliary Switch
Voltage 230V AC
Width 6"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)25.4
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTypeHpTank CapacityPump TypeTank MaterialReservoir CapacityRpmReservoir MaterialPrice
HARTELL A2SA-115 Condensate Pump, 115V, 3.5A, 1/10 HP, 19.5 ft. Maximum Lift | CF3QDK 851039 A2SA-115Without Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€535.15
HARTELL A2SA-X115 Condensate Pump, 115V, 3.5A, 1/10 HP, 19.5 ft. Maximum Lift, Auxiliary Switch | CF3QDL 851124 A2SA-X115With Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€531.59
HARTELL A2SA-230 Condensate Pump, 230V, 2A, 1/10 HP, 19.5 ft. Maximum Lift | CF3QDM 851044 A2SA-230Without Auxiliary Switch1/10 hp1 gal.CondensateDie Cast Aluminum1 gal.3000 RPMCast Aluminum€536.96
HARTELL A2SA-X230 Condensate Pump, 230V, 2A, 1/10 HP, 19.5 ft. Maximum Lift, Auxiliary Switch | CF3QDN 851125 A2SA-X230With Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€532.27
HARTELL A2SA-115 W/ALT INLET Condensate Pump, 115V, 3.5A, 1/10 HP, 19.5 ft. Maximum Lift, Alternate Inlet | CF3QDP 851109 A2SA-115 W/ALT INLETWithout Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€545.92
HARTELL A2SA-X115 W/ALT INLET Condensate Pump, 115V, 3.5A, 1/10 HP, Auxiliary Switch, Alternate Inlet | CF3QDQ 851126 A2SA-X115 W/ALT INLETWith Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€541.23
HARTELL A2SA-230 W/ALT INLET Condensate Pump, 230V, 2A, 1/10 HP, 19.5 ft. Maximum Lift, Alternate Inlet | CF3QDR 851110 A2SA-230 W/ALT INLETWithout Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€546.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL A2SA-X230 W/ALT INLET 851127 Condensate Pump, 230V, 2A, 1/10 HP, Auxiliary Switch, Alternate Inlet
€541.91 /unit