HARTELL A2-X230 Condensate Pump, 230V, 1/10 HP At 3000 RPM, Auxiliary Switch | CF3QDJ 851017

HARTELL A2-X230 851017 Condensate Pump, 230V, 1/10 HP At 3000 RPM, Auxiliary Switch

Item: CF3QDJ Model: A2-X230Cross Ref: 851017
In Stock

Get it by Monday, Sep 29

€459.26 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condensate Removal Pump
Amps 1.5A
Flow Rate @ 20 Ft. 51 GPH
Height 10"
Hp 1/10 hp
Inlet Size 1 3/8"
Inside Dia. 1 3/8"
Length 9"
Max. Head 20 ft.
Outlet Size 3/8"
Outlet Type FNPT
Pump Head 20 ft.
Reservoir Capacity 1 gal.
Reservoir Material Cast Aluminum
Rpm 3000 RPM
Series A2 Series
Tank Capacity 1 gal.
Tank Material Die Cast Aluminum
Type With Auxiliary Switch
Voltage 230V AC
Width 6"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)25.4
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTypeHpTank CapacityPump TypeTank MaterialReservoir CapacityRpmReservoir MaterialPrice
HARTELL A2-115 Condensate Pump, 115V, 1/10 HP At 3000 RPM, 20 ft. Max. Pump Head | CF3QDF 851011 A2-115Without Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€447.03
HARTELL A2-X115 Condensate Pump, 115V, 1/10 HP At 3000 RPM, Auxiliary Switch | CF3QDG 851012 A2-X115With Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€458.89
HARTELL A2-230 Condensate Pump, 230V, 1/10 HP At 3000 RPM, 20 ft. Max. Pump Head | CF3QDH 851016 A2-230Without Auxiliary Switch1/10 hp1 gal.General PurposeDie Cast Aluminum1 gal.3000 RPMCast Aluminum€447.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL A2-X230 851017 Condensate Pump, 230V, 1/10 HP At 3000 RPM, Auxiliary Switch
€459.26 /unit