HARRIS INDUSTRIES LB131849 Nfr Label Paper 3-1/8 Inch Width - Pack Of 1000 | AF4RKD 9GM30

HARRIS INDUSTRIES LB131849 Nfr Label Paper 3-1/8 Inch Width, 1000PK

Item: AF4RKD Model: LB131849Cross Ref: 9GM30
7 In Stock

Ships within 2 days via

€30.94 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item NFR Label
Height 1 1/8"
Legend/background Color Black, White, Blue, Red, Yellow
Material Paper
Width 3 1/8"

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)4.57
Ship length (cm)15.24
Ship width (cm)15.24
HS code3919905060
Country of OriginUS

Product Variants

ProductModelLanguageShapeAdhesiveIndoor/outdoor UsagePkg. Qty.Price
HARRIS INDUSTRIES LB131850 Nfr Label 1-1/2 Inch H Paper - Pack Of 1000 | AF4UMR 9KFC9 LB131850EnglishRectangleAdhesiveIndoor/Outdoor1000€30.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS INDUSTRIES LB131849 Nfr Label Paper 3-1/8 Inch Width, 1000PK
€30.94 /pack