HARRINGTON SEQ005SD-15 Electric Chain Hoist, 1000 Lb Load Capacity, 2 Speeds, 115 Volt, 25/4.2 Fpm, 1 Hp, H4 | CR3QJE 54PM90

HARRINGTON SEQ005SD-15 Electric Chain Hoist, 1000 Lb Load Capacity, 2 Speeds, 115 Volt, 25/4.2 Fpm, 1 Hp, H4

Item: CR3QJE Model: SEQ005SD-15Cross Ref: 54PM90
In Stock

Get it by Monday, Sep 29

€4,367.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Chain Hoist
Body Depth 9 1/8"
Body Finish Epoxy Painted
Body Length 18"
Body Material Aluminum
Body Width 14 13/32"
Brake Type Pull Rotor
Chain Finish Nickel Plated
Chain Grade Grade 80
Chain Material Alloy Steel
Classification H4
Clutch Friction
Clutch Type Friction
Color Yellow
Control Push Button Pendant
Control Type Push Button Pendant
Controller Cord Length 11 ft.
Duty Classification H4 - Heavy Duty
Finish Epoxy Painted
Fits Brand Harrington Hoists Inc
Fixed Lift Speed Not Applicable
For Max. Beam Height Not Applicable
For Maximum Beam Flange Width Not Applicable
For Minimum Beam Flange Width Not Applicable
For Minimum Beam Height 15"
For Outdoor Use Yes
Headroom Size 17 5/16"
Housing Depth 9 7/64"
Housing Length 18"
Includes Chain Container
Includes Brake Brake Included
Includes Clutch Clutch Included
Lift Speed 4.2-25 FPM
Lifting Hook Material Carbon Steel
Lifting Hook Opening Width 1 3/32"
Lifting Hook Type Swivel Hook With Safety Latch
Max Current Draw 14.9A
Maximum Lift Speed 25 FPM
Maximum Lifting Length 15 ft.
Maximum Pulling Capacity Not Applicable
Min. Between Hooks 17 5/16"
Min. Radius Curve 10"
Minimum Lift Speed 4.2 FPM
Minimum Retracted Length 18"
Motor Hp 1 hp
Mounting Type Hook With No Trolley
Number Of Load Chains 1
Number Of Reeves 1
Number Of Speeds 2
Operating Voltage 115V AC
Overload Protection Included Yes
Pendant Ip Rating IP65
Phase 1
Resistance Properties Corrosion Resistant
Speed Programmability Programmable By Internal Controls
Sub-brand 1-Phase Electric Hoist
Thermal Protection Included
Trolley Wheel Dia. Not Applicable
Trolley Wheel Material Not Applicable
Standards ASME HST-4, C22.2 NO.33/14-13/66, CSA, UL 508A

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMount TypeLifting CapacityDuty ClassificationMotor HpPhaseMounting TypeLift LengthTonnage - Lifting CapacityPrice
HARRINGTON ED1000V-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, 8/22 Fpm, 0.8 Hp | CR3QHQ 49CZ55 ED1000V-10Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€4,830.63
HARRINGTON ED1000V-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, Variable 8/22 Fpm | CR3QHR 49CZ56 ED1000V-15Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€6,422.99
HARRINGTON NER005L-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHT 4DFL1 NER005L-10Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€3,503.30
HARRINGTON NER005L-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHU 4DFL3 NER005L-20Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€3,503.30
HARRINGTON NER005L-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHV 4DFL2 NER005L-15Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€3,832.79
HARRINGTON NER005S-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHW 4DFL6 NER005S-20Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€4,674.83
HARRINGTON NER005S-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHX 4DFL5 NER005S-15Hook Mounted - No Trolley1000 lbs.-----0.5 ton.€4,272.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON SEQ005SD-15 Electric Chain Hoist, 1000 Lb Load Capacity, 2 Speeds, 115 Volt, 25/4.2 Fpm, 1 Hp, H4
€4,367.69 /unit