HARRINGTON NERP005S-10 Electric Chain Hoist 1000 Lb. 10 Feet | AB8HKV 25K628

HARRINGTON NERP005S-10 Electric Chain Hoist 1000 Lb. 10 Feet

Item: AB8HKV Model: NERP005S-10Cross Ref: 25K628
In Stock

Get it by Monday, Sep 29

€4,844.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Chain Hoist
Amperage Draw 4.8A
Amps @ Low Volts 4.8A
Beam Height 3 1/4"
Body Finish Enamel
Body Length 20"
Body Material Aluminum
Brake Type DC Current
Capacity 1000 lbs.
Chain Finish Nickel Plated
Chain Material Alloy Steel
Classification H4
Clutch Friction Clutch
Clutch Type Friction Clutch
Color Yellow
Control Push Button Pendant
Control Cord 6 ft.
Features Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Finish Electrostatic Enamel
Fits Brand Harrington Hoists Inc
Flange Width 2.25" to 4"
For Max. Beam Height Not Applicable
For Maximum Beam Flange Width 4"
For Outdoor Use Yes
Headroom Size 16.312"
Housing Depth 7 1/2"
Housing Length 20"
Housing Width 13.688"
Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Includes Brake Brake Included
Includes Clutch Clutch Included
Lift 10 ft.
Lift Speed 29 FPM
Lifting Hook Material Carbon Steel
Lifting Hook Type Swivel Hook With Safety Latch
Load Capacity 1000 lbs.
Lubrication Oil Bath
Material Die Cast Aluminum
Maximum Lift Speed Not Applicable
Maximum Pulling Capacity Not Applicable
Min. Between Hooks 17 1/8"
Min. Radius Curve 43.312"
Minimum Lift Speed Not Applicable
Motor Hp 1 1/4 hp , 1 1/5 hp
Number Of Load Chains 1
Number Of Reeves 1
Number Of Speeds 1
Overload Protection Included Yes
Phase 3
Reeving 1
Resistance Properties Corrosion Resistant
Starts And Stops Per Hour 360
Thermal Protection Included
Trolley Wheel Material Steel
Standards ANSI/ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)45.72
Ship length (cm)63.5
Ship width (cm)43.18
HS code8425110000
Country of OriginJP

Product Variants

ProductModelLifting CapacityMotor HpMax Current DrawSpeed ProgrammabilityTonnage - Lifting CapacityHeadroomMinimum Radius CurveTrolley Wheel DiameterPrice
HARRINGTON NERP001H-10 Electric Chain Hoist 250 Lb. 10 Feet | AB8HJF 25K591 NERP001H-10250 lbs.-3.4ANon Programmable0.125 ton.15 19/32"43 5/16"3 1/5"€4,772.51
HARRINGTON NERP001HD-10 / 460v Electric Chain Hoist 250 Lb. 10 Feet | AB8HJJ 25K594 NERP001HD-10 / 460v250 lbs.-3.6AProgrammable By VFD0.125 ton.15 19/32"43 5/16"3 1/5"€5,571.27
HARRINGTON NERP001HD-10 / 230v Electric Chain Hoist 250 Lb. 10 Feet | AB8HJM 25K597 NERP001HD-10 / 230v250 lbs.-3.6AProgrammable By VFD0.125 ton.15 19/32"43 5/16"3 1/5"€5,092.34
HARRINGTON NERP003H-10 Electric Chain Hoist 500 Lb. 10 Feet | AB8HJQ 25K601 NERP003H-10500 lbs.-4.8ANon Programmable0.25 ton.16 5/16"43 5/16"3 1/5"€5,716.28
HARRINGTON NERP003HD-10 / 460v Electric Chain Hoist 500 Lb. 10 Feet | AB8HJU 25K604 NERP003HD-10 / 460v500 lbs.-5.1AProgrammable By VFD0.25 ton.16 5/16"43 5/16"3 1/5"€6,691.12
HARRINGTON NERP003HD-10 / 230v Electric Chain Hoist 500 Lb. 10 Feet | AB8HJX 25K607 NERP003HD-10 / 230v500 lbs.-5.1AProgrammable By VFD0.25 ton.16 5/16"43 5/16"3 1/5"€6,691.12
HARRINGTON NERP003S-10 Electric Chain Hoist 500 Lb. 10 Feet | AB8HKA 25K610 NERP003S-10500 lbs.-3.4ANon Programmable0.25 ton.15 19/32"43 5/16"3 1/5"€3,897.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERP005S-10 Electric Chain Hoist 1000 Lb. 10 Feet
€4,844.57 /unit