HARRINGTON NERM020CD-L-15 / 230V Electric Chain Hoist Wiith Trolley 4000 Lb. | AF7ZMA 23XR87

HARRINGTON NERM020CD-L-15 / 230V Electric Chain Hoist Wiith Trolley 4000 Lb.

Item: AF7ZMA Model: NERM020CD-L-15 / 230VCross Ref: 23XR87
In Stock

Get it by Monday, Sep 29

€14,976.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Chain Hoist
Amperage Draw 5.1A
Amps @ Low Volts 5.1A
Beam Height 4.906"
Body Depth 8 5/16"
Body Finish Enamel
Body Length 16 29/32"
Body Material Aluminum
Body Width 5 13/32"
Brake Type DC Current
Capacity 4000 lbs.
Chain Finish Nickel Plated
Chain Material Alloy Steel
Classification H4
Clutch Friction
Clutch Type Friction
Color Yellow
Configuration Motorized Trolley
Control Push Button Pendant
Control Cord 11 ft.
Finish Electrostatic Enamel
Fixed Lift Speed Not Applicable
For Max. Beam Height Not Applicable
For Maximum Beam Flange Width 6 1/32"
For Minimum Beam Flange Width 3 7/32"
For Minimum Beam Height 4 29/32"
For Outdoor Use Yes
Headroom Size 27 3/16"
Housing Depth 8 5/16"
Housing Length 16 29/32"
Housing Width 5.406"
Includes Motorized Trolley, Safety Latch, Safety Standards
Includes Brake Brake Included
Includes Clutch Clutch Included
Lift 15 ft.
Lift Speed 1-7 FPM
Lifting Hook Material Carbon Steel
Lifting Hook Opening Width 1 1/2"
Lifting Hook Type Swivel Hook With Safety Latch
Load Capacity 4000 lbs.
Lubrication Oil Bath
Maximum Pulling Capacity Not Applicable
Min. Between Hooks 27 13/64"
Min. Radius Curve 31 1/2"
Minimum Retracted Length 27 3/16"
Motor Hp 1 1/4 hp , 1 1/5 hp
Number Of Load Chains 1
Number Of Reeves 2
Number Of Speeds 2
Overload Protection Included Yes
Phase 3
Reeving 2
Resistance Properties Corrosion Resistant
Thermal Protection Included
Trolley Speed 40 FPM
Trolley Wheel Dia. 4 11/32"
Trolley Wheel Material Steel
Wheel Material Stamped Steel
Wheel Tread Dia. 4.344"
Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 133.2
Ship height (cm)86.36
Ship length (cm)99.06
Ship width (cm)55.88
HS code8425110000

Product Variants

ProductModelLifting CapacityMax Current DrawSpeed ProgrammabilityTrolley Wheel DiameterTonnage - Lifting CapacityHeadroomMinimum Radius CurveOperating VoltagePrice
HARRINGTON NERM100L-L15 Electric Chain Hoist 20000 Lb. 15 Feet | AB8HQY 25K747 NERM100L-L1520000 lbs.5.1ANon Programmable6 9/10"10 ton.46 1/2"98 13/32"208-230/460V AC€37,974.62
HARRINGTON NERM100LD-L-15 / 460v Electric Chain Hoist 20000 Lb. 15 Feet | AB8HRB 25K750 NERM100LD-L-15 / 460v20000 lbs.10.8AProgrammable By VFD6 9/10"10 ton.46 1/2"98 13/32"-€33,989.40
HARRINGTON NERM100LD-L-15 / 230v Electric Chain Hoist 20000 Lb. 15 Feet | AB8HRE 25K753 NERM100LD-L-15 / 230v20000 lbs.22.4AProgrammable By VFD6 9/10"10 ton.46 1/2"98 13/32"230V AC€40,157.34
HARRINGTON NERM100S-L-15 Electric Chain Hoist 20000 Lb. 15 Feet | AB8HRH 25K756 NERM100S-L-1520000 lbs.5.1ANon Programmable6 9/10"10 ton.46 1/2"98 13/32"208-230/460V AC€43,346.13
RFQ
HARRINGTON NERM100SD-L-15 / 460v Electric Chain Hoist 20000 Lb. 15 Feet | AB8HRL 25K759 NERM100SD-L-15 / 460v20000 lbs.17.3AProgrammable By VFD6 9/10"10 ton.46 1/2"98 13/32"-€49,012.43
RFQ
HARRINGTON NERM100SD-L-15 / 230v Electric Chain Hoist 20000 Lb. 15 Feet | AB8HRP 25K762 NERM100SD-L-15 / 230v20000 lbs.17.3AProgrammable By VFD6 9/10"10 ton.46 1/2"98 13/32"230V AC€35,771.40
RFQ
HARRINGTON NERM020CD-L-15 / 460V Electric Chain Hoist Wiith Trolley 4000 Lb. | AF7ZMB 23XR88 NERM020CD-L-15 / 460V4000 lbs.5.1AProgrammable By VFD4 11/32"2 ton.27 3/16"31 1/2"-€14,976.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERM020CD-L-15 / 230V Electric Chain Hoist Wiith Trolley 4000 Lb.
€14,976.20 /unit