HARRINGTON NER010SD-15 Electric Chain Hoist 2000 lb. 15 ft Voltage 230 | AA6MLX 14H723

HARRINGTON NER010SD-15 Electric Chain Hoist 2000 lb. 15 ft Voltage 230

Item: AA6MLX Model: NER010SD-15Cross Ref: 14H723
In Stock

Get it by Monday, Sep 29

€7,781.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Chain Hoist
Amperage Draw 9.1A
Amps @ Low Volts 9.1A
Brake Type DC Current
Capacity 2000 lbs.
Classification H4
Clutch Friction Clutch
Color Yellow
Configuration Hook Mounted - No Trolley
Control Cord 11 ft.
Finish Electrostatic Enamel
Headroom Size 16.938"
Housing Length 24 1/2"
Housing Width 9.688"
Lift 15 ft.
Lift Speed 4.5-28 FPM
Load Capacity 2000 lbs.
Lubrication Oil Bath
Min. Between Hooks 16.938"
Number Of Speeds 2
Phase 3
Reeving 1
Thermal Protection Included
Standards ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)67.31
Ship length (cm)48.26
Ship width (cm)49.53
HS code8425110000
Country of OriginJP

Product Variants

ProductModelLifting CapacityMotor HpMax Current DrawSpeed ProgrammabilityController Cord LengthTonnage - Lifting CapacityHeadroomMaximum Lift SpeedPrice
HARRINGTON NER005LD-15 Electric Chain Hoist 1000 lb. 15 ft Voltage 230 | AA6MLM 14H714 NER005LD-151000 lbs.-3.6AProgrammable By VFD11 ft.0.5 ton.14 19/32"15 FPM€5,367.41
HARRINGTON NER005SD-15 Electric Chain Hoist 1000 lb. 15 ft Voltage 230 | AA6MLQ 14H717 NER005SD-151000 lbs.-5.1AProgrammable By VFD11 ft.0.5 ton.14 19/32"29 FPM€5,835.75
HARRINGTON NER010LD-15 Electric Chain Hoist 2000 lb. 15 ft Voltage 230 | AA6MLU 14H720 NER010LD-152000 lbs.-5.1AProgrammable By VFD11 ft.1 ton.16 29/32"14 FPM€5,798.86
HARRINGTON NER020LD-15 Electric Chain Hoist 4000 lb. 15 ft Voltage 230 | AA6MMA 14H726 NER020LD-154000 lbs.-9.1AProgrammable By VFD11 ft.2 ton.22 19/32"14 FPM€8,123.45
HARRINGTON NER020SD-15 Electric Chain Hoist 4000 lb. 15 ft Voltage 230 | AA6MMD 14H729 NER020SD-154000 lbs.-17.3AProgrammable By VFD11 ft.2 ton.23 3/16"28 FPM€10,000.00
HARRINGTON NER030CD-15 Electric Chain Hoist 6000 lb. 15 ft Voltage 230 | AA6MMG 14H732 NER030CD-156000 lbs.-17.3AProgrammable By VFD11 ft.3 ton.32 29/32"17 FPM€10,374.78
HARRINGTON NER050LD-15 Electric Chain Hoist 10000 lb. 15 ft Volt 230 | AA6MMK 14H735 NER050LD-1510000 lbs.-17.3AProgrammable By VFD11 ft.5 ton.33 1/2"11 FPM€15,130.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER010SD-15 Electric Chain Hoist 2000 lb. 15 ft Voltage 230
€7,781.77 /unit