HARRINGTON NER003HD-10 / 230v Electric Chain Hoist 500 Lb. 10 Feet | AB8HHP 25K576

HARRINGTON NER003HD-10 / 230v Electric Chain Hoist 500 Lb. 10 Feet

Item: AB8HHP Model: NER003HD-10 / 230vCross Ref: 25K576
In Stock

Get it by Monday, Sep 29

€6,889.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Chain Hoist
Amperage Draw 5.1A
Amps @ Low Volts 5.1A
Body Finish Enamel
Body Length 21"
Body Material Aluminum
Brake Type DC Current
Capacity 500 lbs.
Chain Finish Nickel Plated
Chain Material Alloy Steel
Classification H4
Clutch Friction Clutch
Clutch Type Friction Clutch
Color Yellow
Configuration Hook Mounted - No Trolley
Control Push Button Pendant
Control Cord 6 ft.
Finish Electrostatic Enamel
Fits Brand Harrington Hoists Inc
Fixed Lift Speed Not Applicable
For Max. Beam Height Not Applicable
For Maximum Beam Flange Width Not Applicable
For Minimum Beam Flange Width Not Applicable
For Minimum Beam Height Not Applicable
For Outdoor Use Yes
Headroom Size 14 5/8"
Housing Depth 6 5/8"
Housing Length 21"
Includes Brake Brake Included
Includes Clutch Clutch Included
Lift 10 ft.
Lift Speed 9-53 FPM
Lifting Hook Material Carbon Steel
Lifting Hook Type Swivel Hook With Safety Latch
Load Capacity 500 lbs.
Lubrication Oil Bath
Material Die Cast Aluminum
Maximum Pulling Capacity Not Applicable
Min. Between Hooks 13.812"
Min. Radius Curve Not Applicable
Motor Hp 1 1/4 hp , 1 1/5 hp
Number Of Load Chains 1
Number Of Reeves 1
Number Of Speeds 2
Overload Protection Included Yes
Phase 3
Reeving 1
Resistance Properties Corrosion Resistant, Wear Resistant
Thermal Protection Included
Trolley Wheel Dia. Not Applicable
Trolley Wheel Material Not Applicable
Standards ANSI/ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)63.5
HS code8425110000
Country of OriginJP

Product Variants

ProductModelLifting CapacityMotor HpMax Current DrawSpeed ProgrammabilityController Cord LengthTonnage - Lifting CapacityHeadroomMaximum Lift SpeedPrice
HARRINGTON NER005LD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLL 14H713 NER005LD-101000 lbs.-3.6AProgrammable By VFD6 ft.0.5 ton.14 19/32"15 FPM€5,367.41
HARRINGTON NER005SD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLP 14H716 NER005SD-101000 lbs.-5.1AProgrammable By VFD6 ft.0.5 ton.14 19/32"29 FPM€5,835.75
HARRINGTON NER010LD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLT 14H719 NER010LD-102000 lbs.-5.1AProgrammable By VFD6 ft.1 ton.16 29/32"14 FPM€5,667.66
HARRINGTON NER010SD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLW 14H722 NER010SD-102000 lbs.-9.1AProgrammable By VFD6 ft.1 ton.16 29/32"28 FPM€7,781.77
HARRINGTON NER020LD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MLZ 14H725 NER020LD-104000 lbs.-9.1AProgrammable By VFD6 ft.2 ton.22 19/32"14 FPM€7,616.09
HARRINGTON NER020SD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MMC 14H728 NER020SD-104000 lbs.-17.3AProgrammable By VFD6 ft.2 ton.23 3/16"28 FPM€9,999.99
HARRINGTON NER030CD-10 Electric Chain Hoist 6000 lb. 10 ft Voltage 230 | AA6MMF 14H731 NER030CD-106000 lbs.-17.3AProgrammable By VFD6 ft.3 ton.32 29/32"17 FPM€9,225.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER003HD-10 / 230v Electric Chain Hoist 500 Lb. 10 Feet
€6,889.42 /unit