Harloff MDS2430K05+MD24-DRW18-EH Medium Width Cart with Open Equipment Holder, 43.75 x 30 x 22 Inch Size | CJ6CLP

HARLOFF MDS2430K05+MD24-DRW18-EH Medium Width Cart with Open Equipment Holder, 43.75 x 30 x 22 Inch Size

Item: CJ6CLP Model: MDS2430K05+MD24-DRW18-EH
In Stock

Get it by Monday, Sep 29

€1,501.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Medical Cart
Depth 22"
Height 43 3/4"
Width 30"

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)142.24
Ship length (cm)66.04
Ship width (cm)83.82

Product Variants

ProductModelWidthDepthHeightPrice
Harloff MDS3030K06+MD30-ADJSHLF2-XBAR Tall Medical Equipment Cart with Overhead Shelves, 43.75 x 36.75 x 22 Inch Size | CJ6CMF MDS3030K06+MD30-ADJSHLF2-XBAR36 3/4"22"43 3/4"€2,045.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARLOFF MDS2430K05+MD24-DRW18-EH Medium Width Cart with Open Equipment Holder, 43.75 x 30 x 22 Inch Size
€1,501.50 /unit