Harloff M3DS1824K03 Isolation Mini Cart, Three Drawers, Key Lock, 34.5 x 18 x 18 Inch Size | CJ6CLD

HARLOFF M3DS1824K03 Isolation Mini Cart, Three Drawers, Key Lock, 34.5 x 18 x 18 Inch Size

Item: CJ6CLD Model: M3DS1824K03
In Stock

Get it by Monday, Sep 29

€1,097.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Isolation Medical Cart
Depth 18"
Height 34 1/2"
Number Of Drawers 3
Width 18"

Shipping Info:

Ship weight (kg) 48.15
Ship height (cm)127
Ship length (cm)60.96
Ship width (cm)60.96

Product Variants

ProductModelNumber Of DrawersHeightWidthDepthPrice
Harloff M3DS1830K04Q Tall Isolation Cart, 40.75 x 18 x 18 Inch Size | CJ6CKY M3DS1830K04Q-40 3/4"18"18"€1,179.75
Harloff MDS2424E03 Short Isolation Cart, Three Drawers, E-Lock, 37.25 x 30 x 22 Inch Size | CJ6CLM MDS2424E03337 1/4"30"-€1,574.43
Harloff MDS2424E05 Short Isolation Cart, Five Drawers, E-Lock, 37.25 x 30 x 22 Inch Size | CJ6CLN MDS2424E05537 1/4"30"22"€1,660.23
Harloff MDS3030K03 Tall Isolation Cart, Standard Width, 42.63 x 37.5 x 22 Inch Size | CJ6CMH MDS3030K03-42.63"37 1/2"22"€1,380.52
Harloff MDS3030K04 Isolation Cart, Four Drawers, Standard Key Lock, 42.63 x 37.5 x 22 Inch Size | CJ6CMJ MDS3030K04442.63"37 1/2"22"€1,406.26
Harloff M3DS1830K04-PPE Tall PPE Isolation Cart, 40.75 x 18 x 18 Inch Size | CJ6CNB M3DS1830K04-PPE-40 3/4"18"18"€1,337.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARLOFF M3DS1824K03 Isolation Mini Cart, Three Drawers, Key Lock, 34.5 x 18 x 18 Inch Size
€1,097.38 /unit