HAMILTON W-1630-RT-3/4 Cast Iron Wheel, 16 Inch Diameter, 3 Inch Wide, 3/4 Inch Tapered Roller Bearing

Item: CY4QVD Model: W-1630-RT-3/4
Limited Availability
€320.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Metal Iron Wheel

Shipping Info:

Ship weight (kg) 16.2
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelWheel Dia.Hub LengthLoad CapacityWheel Core MaterialWheel TypePrice
HAMILTON W-1226-R-1 Caster Wheel, 12 Inch Wheel Dia, 2 1/2 Inch Wheel Width, 900 lb Load Rating | CR3NFY 35W166 W-1226-R-112"3 1/4"900 lbs.Cast IronMoldon Rubber€184.49
HAMILTON W-820-R-1 Caster Wheel, 8 Inch Wheel Dia, 2 Inch Wheel Width, 500 lb Load Rating, 1 Inch | CR3NGQ 23EP75 W-820-R-18"2 1/4"500 lbs.Cast IronMoldon Rubber€81.83
HAMILTON W-820-R-3/4 Wheel, 8 Inch Widthheel Dia | CR3NTV 571M09 W-820-R-3/48"2 1/4"500 lbs.Cast IronMoldon Rubber€75.07
W-1025-R-110"3 1/4"790 lbs.Cast IronMoldon Rubber€128.56
RFQ
W-1025-R-1-1/410"3 1/4"790 lbs.Cast IronMoldon Rubber€132.00
RFQ
W-1025-RL-1-15/16-----€116.47
RFQ
W-1025-RL-2-3/16-----€127.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON W-1630-RT-3/4 Cast Iron Wheel, 16 Inch Diameter, 3 Inch Wide, 3/4 Inch Tapered Roller Bearing
€320.19 /unit