HALTEC TV-418-10 Snap Inch Tire Valve 2 Inch - Pack Of 10 | AC6HAM 33W528

HALTEC TV-418-10 Snap Inch Tire Valve 2 Inch, 10PK

Item: AC6HAM Model: TV-418-10Cross Ref: 33W528
7 In Stock

Ships within 2 days via

€8.63 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tire Valve
Color Black
Max. Air Pressure 65 psi
Rim Hole Size 0.453"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.64
Ship length (cm)8.38
Ship width (cm)11.94
HS code8481803090
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
HALTEC TV-413-10 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 10 | AC6GZZ 33W516 TV-413-10TV-413-1010€6.85
HALTEC TV-413-50 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 50 | AC6HAA 33W517 TV-413-50TV-413-5050€35.07
HALTEC TV-413-500 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 500 | AC6HAB 33W518 TV-413-500TV-413-500500€245.96
HALTEC TV-415-10 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 10 | AC6HAC 33W519 TV-415-10TV-415-1010€8.33
HALTEC TV-415-50 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 50 | AC6HAD 33W520 TV-415-50TV-415-5050€41.00
HALTEC TV-412-50 Snap Inch Tire Valve 7/8 Inch - Pack Of 50 | AC6HAE 33W521 TV-412-50TV-412-5050€34.36
HALTEC TV-412-500 Snap Inch Tire Valve 7/8 Inch - Pack Of 500 | AC6HAF 33W522 TV-412-500TV-412-500500€282.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC TV-418-10 Snap Inch Tire Valve 2 Inch, 10PK
€8.63 /pack