HALLOWELL UY1288-3A-HG Wardrobe Locker Assembled 3 Tier 1-point | AC2ZNM 2PGP3

HALLOWELL UY1288-3A-HG Wardrobe Locker Assembled 3 Tier 1-point

Item: AC2ZNM Model: UY1288-3A-HGCross Ref: 2PGP3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€550.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wardrobe Locker
Assembled/unassembled Assembled
Color Gray
Green Certification Or Other Recognition Greenguard Certified
Handle Type Recessed
Hooks Per Opening 1
Legs Included
Lock Type Padlock Hasp
Locker Door Type Solid
Material Cold Rolled Steel
Number Of Tiers 3
Opening Depth 17"
Opening Height 22 1/4"
Opening Width 9 1/4"
Overall Depth 18"
Overall Height 78"
Overall Width 12"
Tier Three

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)200.66
Ship length (cm)48.26
Ship width (cm)33.02
HS code9403200078
Country of OriginUS

Product Variants

ProductModelAssembledDoor TypeOpening HeightOpening WidthPanel ThicknessOverall HeightNumber Of TiersOverall DepthPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1UnassembledLouvered--24 ga.---€1,522.35
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1Unassembled-------€3,210.36
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1UnassembledLouvered--24 ga.---€1,834.92
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1UnassembledLouvered------€3,853.16
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2UnassembledLouvered------€1,604.09
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2Unassembled-------€3,472.72
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2UnassembledLouvered------€1,909.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL UY1288-3A-HG Wardrobe Locker Assembled 3 Tier 1-point
€550.23 /unit