HALLOWELL U3286-1PT Wardrobe Locker, 36 W X 18 D X 66 H, (3) Wide, (1) Tier Openings | AA8UHN 1ABW6

HALLOWELL U3286-1PT Wardrobe Locker, 36 Inch Width x 18 Inch Depth x 66 Inch Height

Item: AA8UHN Model: U3286-1PTCross Ref: 1ABW6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€749.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wardrobe Locker
Assembled/unassembled Unassembled
Color Parchment
Door Type Louvered
Finish Powder Coated
Frame Assembled Unassembled
Green Certification Or Other Recognition Greenguard Certified
Handle Type Recessed Lift
Hooks Per Opening 3
Includes Number Plate
Includes Number Plates Yes
Legs Included
Lock Type Padlock Hasp
Locker Door Type Louvered
Locker Finish Powder Coated
Locker Handle Type Recessed Lift
Locker Material Steel
Material Cold Rolled Steel
Number Of Lockers 3
Number Of Openings 3
Number Of Tiers 1
Number Of Units Wide 3
Opening Depth 17"
Opening Height 57"
Opening Width 9 1/4"
Overall Depth 18"
Overall Height 66"
Overall Width 36"
Overall Wxdxh 36" x 18" x 66"
Tier One

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)30.48
Ship length (cm)48.26
Ship width (cm)170.18
HS code9403200078
Country of OriginUS

Product Variants

ProductModelAssembledDoor TypeOpening HeightOpening WidthPanel ThicknessOverall HeightNumber Of TiersOverall DepthPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1UnassembledLouvered--24 ga.---€1,522.35
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1Unassembled-------€3,210.36
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1UnassembledLouvered--24 ga.---€1,834.92
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1UnassembledLouvered------€3,853.16
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2UnassembledLouvered------€1,604.09
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2Unassembled-------€3,472.72
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2UnassembledLouvered------€1,909.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL U3286-1PT Wardrobe Locker, 36 Inch Width x 18 Inch Depth x 66 Inch Height
€749.17 /unit