HALLOWELL U3282-2ME Black Tie Locker Black 36 Inch Width x 18 Inch Depth x 72 Inch Height | AH6AXE 35UW59

HALLOWELL U3282-2ME Black Tie Locker Black 36 Inch Width x 18 Inch Depth x 72 Inch Height

Item: AH6AXE Model: U3282-2MECross Ref: 35UW59
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€926.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Black Tie Locker
Assembled/unassembled Unassembled
Color Black
Door Type Louvered
Finish Powder Coated
Frame Assembled Unassembled
Green Certification Or Other Recognition Greenguard Certified
Handle Type Recessed Lift
Includes Number Plates Yes
Legs No
Lock Type Padlock Hasp
Locker Color Family Black
Locker Door Type Louvered
Locker Finish Powder Coated
Locker Handle Type Recessed Lift
Locker Material Steel
Material Cold Rolled Sheet Steel
Number Of Lockers 6
Number Of Openings 6
Number Of Tiers 2
Number Of Units Wide 3
Opening Depth 17"
Opening Height 34"
Opening Width 9 1/4"
Overall Depth 18"
Overall Height 72"
Overall Width 36"
Overall Wxdxh 36" x 18" x 72"
Tier Two

Shipping Info:

Ship weight (kg) 80.46
Ship height (cm)30.48
Ship length (cm)48.26
Ship width (cm)185.42
HS code9403200078
Country of OriginUS

Product Variants

ProductModelAssembledLock TypeOpening HeightNumber Of TiersNumber Of Units WideOverall WidthColorAssembled/unassembledPrice
HALLOWELL U1282-1ME Black Tie Locker Black 12 Inch Width x 18 Inch Depth x 72 Inch Height | AH6AWN 35UW44 U1282-1MEUnassembledPadlock Hasp69"-----€273.58
RFQ
HALLOWELL U1282-1MP Black Tie Locker Black /Light Grey | AH6AWP 35UW45 U1282-1MPUnassembledPadlock Hasp69"-----€205.78
RFQ
HALLOWELL U1282-1MR Black Tie Locker Black /Red Unassembled | AH6AWQ 35UW46 U1282-1MR-Padlock Hasp69"1112"Black, RedUnassembled€272.24
RFQ
HALLOWELL U1282-2ME Black Tie Locker Black 12 Inch Width x 18 Inch Depth x 72 Inch Height | AH6AWR 35UW47 U1282-2MEUnassembledPadlock Hasp34"-----€306.54
RFQ
HALLOWELL U1282-2MP Black Tie Locker Black /Light Grey | AH6AWT 35UW48 U1282-2MPUnassembledPadlock Hasp34"-----€358.93
RFQ
HALLOWELL U1282-2MR Black Tie Locker Black /Red Unassembled | AH6AWU 35UW49 U1282-2MRUnassembledPadlock Hasp34"-----€316.30
RFQ
HALLOWELL U1282-3ME Black Tie Locker Black 12 Inch Width x 18 Inch Depth x 72 Inch Height | AH6AWV 35UW50 U1282-3MEUnassembledPadlock Hasp22 1/4"-----€268.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL U3282-2ME Black Tie Locker Black 36 Inch Width x 18 Inch Depth x 72 Inch Height
€926.55 /unit