HALLOWELL 815S18EV-PL-AM Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JJC 34A422

HALLOWELL 815S18EV-PL-AM Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width

Item: AC6JJC Model: 815S18EV-PL-AMCross Ref: 34A422
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,401.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Storage Cabinet
Assembled/unassembled Unassembled
Assembly Unassembled
Color Light Gray
Door Type Ventilated
Finish Powder Coat
Green Certification Or Other Recognition Greenguard Certified
Handle Single
Locking System Three Point
Material Cold Rolled Sheet Steel
Number Of Doors 2
Number Of Drawers 0
Number Of Shelves 4
Overall Depth 18"
Overall Height 78"
Overall Width 36"
Shelf Capacity 250 lbs.
Strength Rating Industrial
Total Number Of Drawers 0
Audit Trail Storage None

Shipping Info:

Ship weight (kg) 59.42
Ship height (cm)20.32
Ship length (cm)200.66
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDuty RatingPanel Material ThicknessOverall HeightColorCabinet ColorLock TypeLoad Capacity Per ShelfDoor Material ThicknessPrice
HALLOWELL 815S24EV-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JBY 34A278 815S24EV-PTMedium Duty20 ga.--TanKeyed250 lbs.20 ga.€1,163.70
RFQ
HALLOWELL 825S18EV-PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCN 34A292 825S18EV-PTMedium Duty20 ga.--TanKeyed250 lbs.20 ga.€1,273.05
RFQ
HALLOWELL 815S18EVA-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JDK 34A313 815S18EVA-PTMedium Duty20 ga.--TanKeyed250 lbs.20 ga.€1,371.60
RFQ
HALLOWELL 815S24EVA-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JDM 34A315 815S24EVA-PTMedium Duty20 ga.--TanKeyed250 lbs.20 ga.€1,568.70
RFQ
HALLOWELL 815S18EV-ME Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JEZ 34A349 815S18EV-MEMedium Duty20 ga.--BlackKeyed250 lbs.20 ga.€1,082.04
RFQ
HALLOWELL 815S24EV-ME Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JFB 34A351 815S24EV-MEMedium Duty20 ga.--BlackKeyed250 lbs.20 ga.€1,163.70
RFQ
HALLOWELL 825S24EV-ME Storage Cabinet Black 78 Inch H 48 Inch Width | AC6JFV 34A368 825S24EV-MEMedium Duty20 ga.--BlackKeyed250 lbs.20 ga.€1,587.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 815S18EV-PL-AM Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width
€1,401.30 /unit