HADCO BI4 Junction Box | CR3MUV 53UL83

HADCO BI4 Junction Box

Item: CR3MUV Model: BI4Cross Ref: 53UL83
7 In Stock

Ships within 2 days via

€189.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Junction Box
Accessory Type Junction Box
Color Gray
For Use With (4) Side Inlets And (2) Bottom Inlets Mount, Aluminum Or Composite Landscape Fixtures, Top Inlet
Height 3"
Length 4"
Material Of Construction Cast Iron
Width 4"

Shipping Info:

Ship weight (kg) 1.607
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelWidthLengthHeightAccessory TypeColorMaterial Of ConstructionPrice
HADCO BI1 Junction Box | CR3MUW 53UL81 BI14"4"3"Junction BoxGrayCast Iron€162.18
HADCO BI3 Junction Box | CR3MUX 53UL82 BI34"4"3"Junction BoxGrayCast Iron€214.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HADCO BI4 Junction Box
€189.88 /unit