GUARDIAN EQUIPMENT GBF1658 Emergency Shower, Semi-Concealed 10 Inch Head, Stainless Steel | CJ7EHY

GUARDIAN EQUIPMENT GBF1658 Emergency Shower, Semi-Concealed 10 Inch Head, Stainless Steel

Item: CJ7EHY Model: GBF1658
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Emergency Shower
Flow Rate 20 GPM
Head Dia. 10"
Inlet Size 1"
Material Stainless Steel
Type Semi-Concealed
Valve Size 1"

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUS

Product Variants

ProductModelTypeMaterialShowerhead ShroudHead Dia.Valve SizePull RodWidthValve MaterialPrice
GUARDIAN EQUIPMENT GBF1643 Barrier-free Emergency Shower Horizontal | AC2PJM 2LVL6 GBF1643--Yes---1"Chrome Plated Brass€447.77
RFQ
GUARDIAN EQUIPMENT GBF1629 Emergency Shower, Recessed, Plastic | CJ7EHV GBF1629Recess MountedPVC-------
RFQ
GUARDIAN EQUIPMENT GBF1635 Emergency Shower, Vertically Mounted, 10 Inch Shower Head, 1 Inch Valve | CJ7EHW GBF1635Vertically Mounted--10"1"59 1/2"--€571.65
RFQ
GUARDIAN EQUIPMENT GBF1643PCC Emergency Shower, 59 1/2 Inch Pull Rod, 20 GPM | CJ7EHX GBF1643PCCPolished Chrome Construction--10"1"59 1/2"--€1,066.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GBF1658 Emergency Shower, Semi-Concealed 10 Inch Head, Stainless Steel