GUARDIAN EQUIPMENT G1819 Eyewash, Wall Mounted, 1/2 Inch Ball Valve, 1/2 Inch NPT Inlet | CJ7EFN

GUARDIAN EQUIPMENT G1819 Eyewash, Wall Mounted, 1/2 Inch Ball Valve, 1/2 Inch NPT Inlet

Item: CJ7EFN Model: G1819Cross Ref: 34A762
7 In Stock

Ships within 2 days via

€564.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Eyewash
Bowl Dia. No Bowl
Inlet Size 1/2"
Outlet Size Not Included
Spray Head 2
Valve Size 1/2"
Standards ANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)34.61
Ship length (cm)19.05
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT G1814P Eyewash, Wall Mounted, Plastic Bowl | AC2PHL 2LVH5 G1814P-€386.87
GUARDIAN EQUIPMENT G1814 Eyewash, Wall Mounted, Stainless Steel Bowl | AC2PHM 2LVH6 G1814-€490.14
GUARDIAN EQUIPMENT G1814BC Eyewash, Wall Mounted, Stainless Steel Bowl and Cover | AC2PHN 2LVH7 G1814BC-€688.25
GUARDIAN EQUIPMENT G1825P Eyewash, Pedestal Mount, Plastic, 16w | AC2PHQ 2LVH9 G1825P-€473.29
GUARDIAN EQUIPMENT G1825 Eyewash, Pedestal Mount, Stainless Steel, 16 W | AC2PHR 2LVJ1 G1825-€652.89
GUARDIAN EQUIPMENT G1825BC Eyewash, With Cover, Pedestal Mount, Stainless Steel, 16 W | AC2PHT 2LVJ2 G1825BC-€864.79
GUARDIAN EQUIPMENT G1805 Eyewash Deck Mount Right 14-1/8w 5-1/4d | AC2PJA 2LVJ9 G1805-€476.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1819 Eyewash, Wall Mounted, 1/2 Inch Ball Valve, 1/2 Inch NPT Inlet
€564.76 /unit