GUARDAIR 900LJE060AA Aluminium Extension And Aluminium Nozzle, 60 Inch Size | CE8NTA

GUARDAIR 900LJE060AA Aluminium Extension And Aluminium Nozzle, 60 Inch Size

Item: CE8NTA Model: 900LJE060AACross Ref: 24JW22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€22.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Flexible Extension
Air Flow Pattern Focused
Compatible With Product Type Air Guns
Fits Brand Guardair
Height 3/5"
Length 60 2/5"
Nozzle Tip Material Aluminum
Nozzle Type Safety
Number Of Pieces 1
Overall Length 60 13/32"
Tube Material Aluminum
Width 3/5"
Compatible With Series 900LJ Series

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)153.42
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWidthLengthHeightApplicationSizeMaterialPrice
GUARDAIR 1400A05-1 Curved Aluminium Inlet Extension, 18 Inch Size | CE8NBM 1400A05-17 1/2"13"4/5"Cleaning-Aluminum€19.55
GUARDAIR 75E006A Aluminium Extension, 6 Inch Size | CE8NGC 75E006A------€9.45
GUARDAIR 75E012A Aluminium Extension, 12 Inch Size | CE8NGD 75E012A------€11.03
GUARDAIR 75E018A Aluminium Extension, 18 Inch Size | CE8NGE 75E018A-----Aluminum€12.60
GUARDAIR 75E024A Aluminium Extension, 24 Inch Size | CE8NGF 75E024A------€14.18
GUARDAIR 75E036A Aluminium Extension, 36 Inch Size | CE8NGG 75E036A------€17.33
GUARDAIR 75E048A Aluminium Extension, 48 Inch Size | CE8NGH 75E048A-----Aluminum€20.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 900LJE060AA Aluminium Extension And Aluminium Nozzle, 60 Inch Size
€22.05 /unit