GUARDAIR 75LJ048AA Air Gun, Metallic, 120 Psi, 52-1/2 Inch Length | AA8LEH 19A842

GUARDAIR 75LJ048AA Air Gun, Metallic, 120 Psi, 52-1/2 Inch Length

Item: AA8LEH Model: 75LJ048AACross Ref: 19A842
In Stock

Get it by Monday, Sep 29

€38.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Gun
Air Consumption 34 SCFM
Air Flow Pattern Focused
Air Gun Product Group Air Gun
Air Inlet Gender Female
Body Material Aluminum
Body Style Classic Pistol Grip, Ergonomic
Chip Guard Included No
Collection Bag Included Not Applicable
Color Silver
Extension Size 48"
Max. Dba 107 dBA
Max. Inlet Pressure 120 psi
Noise Level 107 dBA
Nozzle Venturi
Nozzle Angle Straight
Nozzle Features Safety Tip
Nozzle Length 2 3/8"
Nozzle Tip Material Aluminum
Number Of Nozzles Included 1
Outlet Size 5/8"
Output 2 lbf.
Overall Length 51 3/8"
Trigger Lever

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)130.56
Ship width (cm)16.76
HS code8424209000
Country of OriginUS

Product Variants

ProductModelExtension LengthActual Extension LengthHeightWidthNoise LevelLengthSound LevelOutput ThrustPkg. Qty.Price
GUARDAIR 75LJ006AA Air Gun, Metallic, 120 Psi, 10-1/2 Inch Length | AA8LEF 19A840 75LJ006AA-6"----107 dBA2 lbf.1€27.56
GUARDAIR 75LJ018AA Air Gun, Metallic, 120 Psi, 22-1/2 Inch Length | AA8LEG 19A841 75LJ018AA-18"----107 dBA2 lbf.1€30.71
GUARDAIR 75LJ012AA Air Gun, 120 Psi, 34 Scfm, 16 Inch Length | AB3BYE 1RF80 75LJ012AA----107 dBA---1€29.14
GUARDAIR 75LJ024AA Air Gun, 120 Psi, 34 Scfm, 28 Inch Length | AB3BYF 1RF81 75LJ024AA-24"----107 dBA2 lbf.1€32.29
GUARDAIR 75LJ036AA Air Gun, 120 Psi, 34 Scfm, 40 Inch Length | AB3BYG 1RF82 75LJ036AA-36"----107 dBA2 lbf.1€35.44
GUARDAIR 75LJ060AA Air Gun, Chrome, 64-1/4 Inch Length, 120 Psi | AE3UMN 5GAU5 75LJ060AA-60"----107 dBA2 lbf.1€41.74
RFQ
GUARDAIR 75LJ072AA Air Gun, Chrome, 76-1/4 Inch Length, 120 Psi | AE3UMP 5GAU6 75LJ072AA----104 dBA---1€44.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75LJ048AA Air Gun, Metallic, 120 Psi, 52-1/2 Inch Length
€38.59 /unit