Flat Shipping
Flat Shipping at

GROVE HP72 Hanging Pole For Manufacturer No MDS-8/18 | AF4MBH 9APT6

GROVE HP72 Hanging Pole For Manufacturer No MDS-8/18

Item: AF4MBH Model: HP72Cross Ref: 9APT6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€47.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Hanging Pole
Length 72"
Compatible Manufacturer Model Number [new] MDS-8/18

Shipping Info:

Ship weight (kg) 4.5004
Ship height (cm)15.24
Ship length (cm)182.88
Ship width (cm)7.62
HS code8302500000
Country of OriginCN

Product Variants

ProductModelMPNPrice
GROVE HP72 Hanging Pole For Manufacturer No MSS-4/18 | AF4KAG 8YN89 HP72HP72€122.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE HP72 Hanging Pole For Manufacturer No MDS-8/18
€47.67 /unit