GROVE GEAR GRG8265765.00 Reducer, 3-Piece Coupled Input Output Shaft Right Worm Gear | AY2JQQ

GROVE GEAR GRG8265765.00 GRG-WBM826-60-R-56 Reducer, 3-Piece Coupled Input Output Shaft Right Worm Gear

Item: AY2JQQ Model: GRG8265765.00Cross Ref: GRG-WBM826-60-R-56
In Stock

Get it by Monday, Sep 29

€1,208.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reducer
Weight 57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRG8260151.00 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron | AX4DCT GRG8260151.00-Left Handed Shaft2.145 hp30:1--No BaseShaft€1,462.41
GROVE GEAR GRG8265881.00 Quill Input Worm Gear Reducer | AX6LLD GRG8265881.00--------€1,529.75
GROVE GEAR GRG8260205.00 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron | AX6WDF GRG8260205.00WormDouble Shaft6.693 hp-1130 lbs.-in.140TCBase-€1,863.65
GROVE GEAR GRG8264029.00 Quill Input Worm Gear Reducer | AX7GDM GRG8264029.00--------€2,305.24
RFQ
GROVE GEAR GRG8264092.00 Quill Input Worm Gear Reducer | AX7PJC GRG-DXMQ826-100-R1-140 GRG8264092.00--------€1,641.93
GROVE GEAR GRG8263822.00 Quill Input Worm Gear Reducer | AX8APX GRG8263822.00--------€1,825.42
RFQ
GROVE GEAR GRG8262133.00 Quill Input Worm Gear Reducer | AX8DTL GRG-DMQ826-250-R1-56 GRG8262133.00--------€1,484.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8265765.00 GRG-WBM826-60-R-56 Reducer, 3-Piece Coupled Input Output Shaft Right Worm Gear
€1,208.77 /unit