GROVE GEAR EL8240513.23 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Aluminum | AY2DGY

GROVE GEAR EL8240513.23 EL-HM824-5-H_-56-23 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Aluminum

Item: AY2DGY Model: EL8240513.23Cross Ref: EL-HM824-5-H_-56-23
In Stock

Get it by Monday, Sep 29

€2,497.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reducer
Assembly HM-H1
Bore Code 23
Center Distance 2.38"
Frame 56C
Gear Type Worm
Gearbox Type Worm
Housing Material Aluminum
Input Bore (c Face) 5/8"
Input Bore Size 5/8"
Input Dia. 5/8"
Input Keyway Size (c Face) 3/16" x 3/32"
Input Rpm 1750 RPM
Input Style C Face Coupled
Material Aluminum
Max Input Hp 5 323/1000 hp
Max. Input Hp 5.323 hp
Mounting Type Shaft Mount
No. Of Gear Reductions 1
Output Diameter 1.438"
Output Hp 4.985 hp
Output Key Size 3/8" x 3"
Output Rpm 350 RPM
Output Shaft Hollow Bore
Output Shaft Assembly Code H1
Output Shaft Orientation H1
Output Shaft Type Hollow Shaft
Output Style H1
Output Torque 898 lbs.-in.
Product Line EL Series - Aluminum Worm Gear Reducers
Reducer Worm - Right Angle
Reduction Type Single
Series EL Series
Series Style EL-HM-H1
Service Factor 1
Shaft Seal Material Viton
Ships Factory Direct No

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeMounting TypeOutput TorqueFrameGear TypeOverhung LoadHousing MaterialPrice
GROVE GEAR EL8240123.00 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Aluminum | AX6ALN EL8240123.003.564 hpRight Handed ShaftBase1172 lbs.-in.180TCWorm1770 lbs.Aluminum€1,913.30
GROVE GEAR EL8240593.18 Worm Reducer, 50:1 Ratio, 1.375 Inch I.D, 1.125 Inch O.D, Aluminum | AX8PPL EL8240593.181.137 hpHollow ShaftShaft Mount1432 lbs.-in.210TCWorm-Aluminum€2,497.36
GROVE GEAR EL8240586.20 Worm Reducer, 7.5:1 Ratio, 1.375 Inch I.D, 1.25 Inch O.D, Aluminum | AX8QPG EL8240586.203.992 hpHollow ShaftShaft Mount995 lbs.-in.210TCWorm-Aluminum€2,497.36
GROVE GEAR EL8240588.19 Worm Reducer, 15:1 Ratio, 1.375 Inch I.D, 1.188 Inch O.D, Aluminum | AX8QPH EL8240588.192.765 hpHollow ShaftShaft Mount1318 lbs.-in.210TCWorm-Aluminum€2,497.36
GROVE GEAR EL8240521.18 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Aluminum | AX8RJV EL8240521.181.137 hpHollow ShaftShaft Mount1432 lbs.-in.56CWorm-Aluminum€2,497.36
GROVE GEAR EL8240539.16 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1 Inch O.D, Aluminum | AX8RJW EL8240539.163.564 hpHollow ShaftShaft Mount1172 lbs.-in.180TCWorm-Aluminum€2,497.36
GROVE GEAR EL8240556.19 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.188 Inch O.D, Aluminum | AX8RJX EL8240556.191.342 hpHollow ShaftShaft Mount1433 lbs.-in.56CWorm-Aluminum€2,497.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240513.23 EL-HM824-5-H_-56-23 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Aluminum
€2,497.36 /unit