GROTE 78333 Clearance/marker Lamp Abs 2 Inch Yellow | AC3RRA 2VPR8

GROTE 78333 Clearance/marker Lamp Abs 2 Inch Yellow

Item: AC3RRA Model: 78333Cross Ref: 2VPR8
7 In Stock

Ships within 2 days via

€8.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clearance Marker Lamp
Bulb Type Incandescent
Color Yellow
Depth 3/4"
Diameter 2"
Fits Narrow Rails And Other Tight Applications
Material Polycarbonate
Shape Round
Termination Type Pigtail
Voltage 12V
Standards FMVSS 108

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code8512204040
Country of OriginMX

Product Variants

ProductModelLighting TechnologyLight ColorHousing MaterialPrice
GROTE 45413 Clearance/marker Lamp Round Yellow | AB9FKU 2CVT2 45413IncandescentAmberPolypropylene€9.19
GROTE 45583 Lamp Kit With Bezel M1 Series Led Yellow | AB9FKX 2CVT5 45583LEDAmberPolycarbonate€55.16
GROTE 45812 Clearance/marker Lamp Lens Optic Red | AB9FKZ 2CVT7 45812IncandescentRedPolycarbonate€6.07
GROTE 45813 Clearance/marker Lamp Lens Optic Yellow | AB9FLA 2CVT8 45813IncandescentAmberPolycarbonate€6.07
GROTE 45822 Clearance/marker Lamp Lens Optic Red | AB9FLB 2CVT9 45822IncandescentRedPolycarbonate€4.58
GROTE 45823 Clearance/marker Lamp Lens Optic Yellow | AB9FLC 2CVU1 45823IncandescentAmberPolycarbonate€4.79
GROTE 45832 Marker Lamp Reflector 2-1/2 Inch Red | AB9FLD 2CVU2 45832IncandescentRedPolycarbonate€5.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 78333 Clearance/marker Lamp Abs 2 Inch Yellow
€8.99 /unit