GROTE 64G01-5 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height | CJ3VKZ 411Z64

GROTE 64G01-5 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height

Item: CJ3VKZ Model: 64G01-5Cross Ref: 411Z64
7 In Stock

Ships within 2 days via

€184.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Work Light
Compatible Electrical Connection Manufacturer Model Number 68610
Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOperating VoltageIp RatingWattageLighting TechnologyLamp LifeLens MaterialPrice
GROTE 64G11 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height | CJ3VKJ 411Z65 64G1110-48V DCIP69K18 WLED--€180.05
GROTE BZ101-5 Work Light, 1600 Lumens, Round, LED, 6 Inch Height | CJ3VKK 412A28 BZ101-59-30V DC-15 WLED-Polycarbonate€91.09
GROTE BZ301-5 Work Light, 1400 Lumens, Oval, LED, 2 Inch Height, Bracket | CJ3VKL 412A30 BZ301-59-32V DC-15 WLED--€86.08
GROTE 63611-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height | CJ3VKM 411Z44 63611-512V DCIP69K17 WLED50000 hrs.-€159.52
GROTE 64G11-5 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height | CJ3VKN 411Z66 64G11-510-48V DCIP69K18 WLED--€185.72
GROTE 63621-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height | CJ3VKP 411Z45 63621-512V DCIP69K17 WLED50000 hrs.-€162.69
GROTE 63751-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height | CJ3VKQ 411Z47 63751-524V DCIP69K17 WLED50000 hrs.-€168.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 64G01-5 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height
€184.40 /unit