GROTE 63621 Trapezoid Lamp Led Work Lamp Clear | AC3RNR 2VPG7

GROTE 63621 Trapezoid Lamp Led Work Lamp Clear

Item: AC3RNR Model: 63621Cross Ref: 2VPG7
7 In Stock

Ships within 2 days via

€153.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Work Lamp
Amps 0.8A
Bulb Type LED
Color Clear
Lamp Life 50000 hrs.
Length 3 5/8"
Material Aluminum, Polycarbonate
Post 1
Shape Rectangle
Termination Type Hardwire
Type Trapezoid, Mini
Voltage 12V
Width 5.844"
Standards AMENDED BY 2006/28/EC, DIRECTIVE 72/245/EEC, ECE R10

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)17.78
Ship length (cm)16.26
Ship width (cm)16.51
HS code8512202040
Country of OriginUS

Product Variants

ProductModelLighting TechnologyHousing MaterialPrice
GROTE 63151-5 Rectangular Halogen Work Lamp | AB9FTH 2CWP9 63151-5HalogenNylon-
RFQ
GROTE 63171-5 Work Lamp Rectangular Halogen Clear | AC3RNF 2VPF6 63171-5Halogen--
RFQ
GROTE 63571 Spot Lamp Led High Output | AC3RNL 2VPG2 63571LEDAluminum€631.62
GROTE 63591 Trapezoid Lamp Led High Output Clear | AC3RNN 2VPG4 63591LEDAluminum€642.89
GROTE 63601 Spot Lamp Led Work Lamp Clear | AC3RNP 2VPG5 63601LEDAluminum€164.23
GROTE 63611 Flood Lamp Led Work Lamp Clear | AC3RNQ 2VPG6 63611LEDAluminum€181.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 63621 Trapezoid Lamp Led Work Lamp Clear
€153.96 /unit