GROTE 63611-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height | CJ3VKM 411Z44

GROTE 63611-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height

Item: CJ3VKM Model: 63611-5Cross Ref: 411Z44
7 In Stock

Ships within 2 days via

€159.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Work Light
Beam Type Flood
Compatible Vehicle Type Universal
Electrical Connection Hardwired
Features Clear, Flood Pattern, Hardwired
Head Shape Rectangular
Housing Color Black
Housing Material Aluminum
Installation Type Removable
Lens Design Hard Coated Polycarbonate
Lens Material Polycarbonate
Lens Shape - Vehicle Lighting Rectangular
Material Polycarbonate
Mount Style Surface
Mount Type Bracket
Mounting Bracket
Mounting - Vehicle Lighting Bracket
Overall Dia. Not Applicable
Wiring Connection - Vehicle Lighting Hardwired
Standards AMENDED BY 2006/28/EC, DIRECTIVE 72/245/EEC, ECE R10

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)9.21
Ship length (cm)6.19
Ship width (cm)14.76
Country of OriginUS

Product Variants

ProductModelOperating VoltageIp RatingWattageLighting TechnologyLamp LifeLens MaterialPrice
GROTE 64G11 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height | CJ3VKJ 411Z65 64G1110-48V DCIP69K18 WLED--€180.05
GROTE BZ101-5 Work Light, 1600 Lumens, Round, LED, 6 Inch Height | CJ3VKK 412A28 BZ101-59-30V DC-15 WLED-Polycarbonate€91.09
GROTE BZ301-5 Work Light, 1400 Lumens, Oval, LED, 2 Inch Height, Bracket | CJ3VKL 412A30 BZ301-59-32V DC-15 WLED--€86.08
GROTE 64G11-5 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height | CJ3VKN 411Z66 64G11-510-48V DCIP69K18 WLED--€185.72
GROTE 63621-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height | CJ3VKP 411Z45 63621-512V DCIP69K17 WLED50000 hrs.-€162.69
GROTE 63751-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height | CJ3VKQ 411Z47 63751-524V DCIP69K17 WLED50000 hrs.-€168.80
GROTE 64G01 Work Light, 1790 Lumens, Round, LED, 4 1/4 Inch Height | CJ3VKR 411Z63 64G0110-48V DCIP69K18 WLED--€180.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 63611-5 Work Light, 700 Lumens, Rectangular, LED, 3 5/8 Inch Height
€159.52 /unit