GREENLEE 911 Hand Truck Wire Cart, 54-1/2 Inch Length, 27 Inch Width, 26-1/2 Inch Height, Steel | AE3CCH 5C648

GREENLEE 911 Hand Truck Wire Cart, 54-1/2 Inch Length, 27 Inch Width, 26-1/2 Inch Height, Steel

Item: AE3CCH Model: 911Cross Ref: 5C648
In Stock

Get it by Monday, Sep 29

€690.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Spool Cart
Caddy Material Steel
Color Green
Finish Powder Coated
Frame Material Steel
Handle Included Yes
Handle Type Handlebar
Load Capacity 750 lbs.
Material Steel
Overall Depth 26 1/2"
Overall Length 26 1/2"
Overall Width 27"
Wheel Diameter 8"
Wheel Material Rubber
Wheel Type Solid
Wheel Width 8"
Overall Lxwxh 29 1/4" x 27 1/8" x 54 1/2"

Shipping Info:

Ship weight (kg) 26.055
Ship height (cm)142.24
Ship length (cm)68.58
Ship width (cm)67.31
HS code7326908588
Country of OriginUS

Product Details:

    • Number of Spindles (3)

Product Variants

ProductModelColorMaterialHeightWidthLengthPrice
GREENLEE 909 Wire Dispensing Cart, 6 Spindles, 39 x 30 x 31 Inch Size, Green | AD7YQG 4HED2 909GreenSteel---€1,532.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 911 Hand Truck Wire Cart, 54-1/2 Inch Length, 27 Inch Width, 26-1/2 Inch Height, Steel
€690.16 /unit