GREENLEE 7212SP-3D Knockout Die, 3 Inch Size, Black Oxide Finish | AF9NNT 30HK16

GREENLEE 7212SP-3D Knockout Die, 3 Inch Size, Black Oxide Finish

Item: AF9NNT Model: 7212SP-3DCross Ref: 30HK16
7 In Stock

Ships within 2 days via

€282.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Knockout Die
Capacity Of Mild Steel 10 ga.
Conduit And Pipe Size 3"
Exact Hole Diameter 3.53"
For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic
Function Cup
Hole Size 3.539"
Includes Draw Stud No
Knockout Punch Component Included Die
Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Nominal Hole Size 3 17/32"
Number Of Pieces 1
Number Of Pins 0
Punch Shape Round
Required Driver Type Manual, Hydraulic, Battery Powered
Slug Splitting
Slug Type Falls Free
Type Standard
Use With Mfr. No. 7212SP-3P, 7212SP11, LS50L Or Hydraulic Ram

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)11.68
Ship length (cm)11.68
Ship width (cm)11.68
HS code8207303020
Country of OriginUS

Product Variants

ProductModelNominal SizeSizePunch ShapeTypeFinishMaterialPrice
GREENLEE 7212SP-3/4D Conduit Die, 3/4 Inch Size, Steel | AD3MYR 40H685 7212SP-3/4D1 7/64"3/4"----€42.31
GREENLEE 7212SP-1D Conduit Die, 1 Inch Size, Steel | AD3MYT 40H686 7212SP-1D1 23/64"1"----€50.93
GREENLEE 7212SP-1-1/4D Conduit Die, 1-1/4 Inch Size, Steel | AD3MYU 40H687 7212SP-1-1/4D1 45/64"1 1/4"----€73.71
GREENLEE 7212SP-1-1/2P Punch, 1-1/2 Inch Size | AD3MYV 40H688 7212SP-1-1/2P1 61/64"1 1/2"----€180.99
GREENLEE 7212SP-2P Punch, 2 Inch Size | AD3MYW 40H689 7212SP-2P2 27/64"2"----€223.46
GREENLEE 7212SP-3/4P Punch, 3/4 Inch Size, Black Oxide Finish | AD3MYY 40H694 7212SP-3/4P1 7/64"--Knockout PunchesBlack OxideMild Steel€85.77
GREENLEE 7212SP-1P Punch, 1 Inch Size, Black Oxide Finish | AD3MYZ 40H695 7212SP-1P1 23/64"--Knockout PunchesBlack OxideMild Steel€101.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 7212SP-3D Knockout Die, 3 Inch Size, Black Oxide Finish
€282.55 /unit