GREENLEE 390 Vacuum Blower Power Fishing System, 1/2 hp, 101.2 CFM, 120V AC | AD6YTT 4CN23

GREENLEE 390 Vacuum Blower Power Fishing System, 1/2 hp, 101.2 CFM, 120V AC

Item: AD6YTT Model: 390Cross Ref: 4CN23
In Stock

Get it by Monday, Sep 29

€1,814.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vacuum/Blower Power Fishing System
Accessory Type Power Cable Fishing System
Amps 14A
Cfm 101.2 CFM
Dry Capacity 1.25 gal.
Tank Size 5 gal.
Type Hand Carried
Wet Capacity 1.75 gal.

Shipping Info:

Ship weight (kg) 11.295
Ship height (cm)62.48
Ship length (cm)31.5
Ship width (cm)31.24
HS code8508600000
Country of OriginUS

Product Variants

ProductModelVoltagePrice
GREENLEE 690-15 Vacuum/Blower Power Fishing System, 15 Ft. Hose, Polyethylene, Green/Black | AB6YDQ 22PE97 690-15-€2,590.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 390 Vacuum Blower Power Fishing System, 1/2 hp, 101.2 CFM, 120V AC
€1,814.93 /unit