GREENLEE 0251-06M Diagonal Cutting Plier, 6-1/8 Inch Overall Length, Chrome Vanadium Steel | AE4HUQ 5KPN5

GREENLEE 0251-06M Diagonal Cutting Plier, 6-1/8 Inch Overall Length, Chrome Vanadium Steel

Item: AE4HUQ Model: 0251-06MCross Ref: 5KPN5
7 In Stock

Ships within 2 days via

€65.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Diagonal Cutters
Cut Profile Flushed
Handle Color Black, Green
Handle Type Dipped
Jaw Length 3/4"
Jaw Width 3/4"
Material Chrome Vanadium Steel
Non-sparking No
Nose Type Oval
Overall Length 6 1/8"
Spring Return No
Tether Capable Not Tether Capable
Tip Width 1/8"

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.03
Ship length (cm)22.86
Ship width (cm)10.16
HS code8203206030
Country of OriginTW

Product Variants

ProductModelTether ReadyOverall LengthHandle StyleGrip StyleMaterialVoltage RatingInsulatedAdditional Tool FunctionsPrice
GREENLEE 0251-08AM Diagonal Cutting Plier, 8-3/4 Inch Overall Length, Chrome Vanadium Steel | AE4HRY 5KPF6 0251-08AMNo8 3/4"StandardStandard CushionChrome Vanadium SteelNot RatedNoScrew Cutter, Wire Cutter€83.66
GREENLEE 0251-07M Diagonal Cutting Plier, 7 Inch Overall Length, Chrome Vanadium Steel | AE4HTL 5KPH4 0251-07MNo7"StandardStandard CushionChrome Vanadium SteelNot RatedNoScrew Cutter, Wire Cutter€70.49
GREENLEE 0251-08M Diagonal Cutting Plier, 8-3/4 Inch Overall Length, Chrome Vanadium Steel | AE4HTM 5KPH5 0251-08MYes8 3/4"Standard-Chrome Vanadium SteelNot RatedNoScrew Cutter, Wire Cutter€66.25
GREENLEE 0251-08D Diagonal Cutting Plier, 8-3/4 Inch Overall Length, Chrome Vanadium Steel | AE4HUR 5KPN6 0251-08DNo8 3/4"Pistol GripStandard CushionChrome Vanadium SteelNot RatedNoScrew Cutter, Wire Cutter€70.91
GREENLEE 0251-08AD Diagonal Cutting Plier, 8-3/4 Inch Overall Length, Chrome Vanadium Steel | AE4HUT 5KPN7 0251-08ADYes8 3/4"Pistol Grip-Chrome Vanadium SteelNot RatedNoScrew Cutter, Wire Cutter€68.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 0251-06M Diagonal Cutting Plier, 6-1/8 Inch Overall Length, Chrome Vanadium Steel
€65.99 /unit