Flat Shipping
Flat Shipping at

GRAYMILLS BTV-020 Digital Parts Washer .5 Gallon | AA4PVT 12Y142

GRAYMILLS BTV-020 Digital Parts Washer .5 Gallon

Item: AA4PVT Model: BTV-020Cross Ref: 12Y142
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Digital Parts Washer
Construction Stainless Steel
Filtration N
Heater Type Strip
Load Capacity 25 lbs.
Nominal Tank Depth 4
Output Wattage 140
Overall Height 9"
Overall Length 9"
Overall Width 7"
Phase 1
Tank Capacity 0.5 gal.
Tank Height 4"
Tank Length 6"
Tank Width 5"
Temp. Range 175°F
Type Bench Top
Voltage 115V

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)31.5
Ship length (cm)25.4
Ship width (cm)22.86
HS code8479899885
Country of OriginUS

Product Details:

    • Work Light (No)

Product Variants

ProductModelWattageGradePrice
GRAYMILLS BTV-150 Digital Parts Washer 4 Gallon | AA4PVW 12Y145 BTV-150720 WGrade 304-
RFQ
GRAYMILLS BTV-300 Digital Parts Washer 8 Gallon | AA4PVX 12Y146 BTV-3001200 WGrade 304-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAYMILLS BTV-020 Digital Parts Washer .5 Gallon