GRAINGER ZUSASSR-101 Silicone Sheet, Standard, 12 x 12 Inch Size, 1/16 Inch Thickness, Red, Closed Cell | CQ4PAL 743V37

GRAINGER ZUSASSR-101 Silicone Sheet, Standard, 12 x 12 Inch Size, 1/16 Inch Thickness, Red, Closed Cell

Item: CQ4PAL Model: ZUSASSR-101Cross Ref: 743V37
7 In Stock

Ships within 2 days via

€65.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Abrasion Resistance Fair
Cell Type Closed Cell
Chemical Resistance Good
Color Red
Density 42 lbs.-cu. ft.
Firmness @ 25% Deflection 10 psi
Foam Backing Two Sided Adhesive
Foam Shape Sheet
Grade Standard
Length 12"
Material Silicone
Max. Temp. 500°F
Maximum Adhesive Temperature 500°F
Min. Temp. -100°F
Minimum Adhesive Temperature -100°F
Oil Resistance Fair
Tensile Strength 100 psi
Tensile Strength Rating 100 psi
Texture Textured
Thickness 0.062"
Water Resistance Good
Weather Resistance Excellent
Width 12"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorLengthWidthThicknessTensile StrengthMaximum TemperatureGradeDensityPrice
GRAINGER ZUSA-FRS-HTPSA-202 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell | CQ4NUV 743W53 ZUSA-FRS-HTPSA-202-----500°FFlame Resistant-€990.12
GRAINGER ZUSA-FRS-102 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell, Plain | CQ4NUW 743V79 ZUSA-FRS-102-----500°FFlame Resistant-€477.91
GRAINGER ZUSA-FRS-HTPSA-208 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/2 Inch Thickness, Blue, Closed Cell | CQ4NUX 743W59 ZUSA-FRS-HTPSA-208-----500°FFlame Resistant-€2,479.68
GRAINGER ZUSA-FRS-108 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/2 Inch Thickness, Blue, Closed Cell, Plain | CQ4NUY 743V85 ZUSA-FRS-108-----500°FFlame Resistant-€2,072.27
GRAINGER ZUSA-FRS-HTPSA-206 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/4 Inch Thickness, Blue, Closed Cell | CQ4NUZ 743W57 ZUSA-FRS-HTPSA-206-----500°FFlame Resistant-€1,571.01
GRAINGER ZUSA-FRS-106 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/4 Inch Thickness, Blue, Closed Cell, Plain | CQ4NVA 743V83 ZUSA-FRS-106-----500°FFlame Resistant-€1,096.09
GRAINGER ZUSA-FRS-HTPSA-204 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/8 Inch Thickness, Blue, Closed Cell | CQ4NVB 743W55 ZUSA-FRS-HTPSA-204-----500°FFlame Resistant-€1,102.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSASSR-101 Silicone Sheet, Standard, 12 x 12 Inch Size, 1/16 Inch Thickness, Red, Closed Cell
€65.43 /unit