GRAINGER ZUSANSR-266 Neoprene Strip, 1 3/4 Inch x 10 ft Size, 3/8 Inch Thick, Black, Closed Cell | CQ2PRM 743T80

GRAINGER ZUSANSR-266 Neoprene Strip, 1 3/4 Inch x 10 ft Size, 3/8 Inch Thick, Black, Closed Cell

Item: CQ2PRM Model: ZUSANSR-266Cross Ref: 743T80
7 In Stock

Ships within 2 days via

€138.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cell
Abrasion Resistance Fair
Cell Type Closed Cell
Chemical Resistance Fair
Color Black
Density 20 lbs.-cu. ft.
Firmness @ 25% Deflection 13 psi
Foam Backing One Sided Adhesive
Foam Shape Strip
Grade Standard
Length 10 ft.
Material Neoprene
Max. Temp. 200°F
Maximum Adhesive Temperature 230°F
Min. Temp. -70°F
Minimum Adhesive Temperature -30°F
Oil Resistance Good
Tensile Strength 100 psi
Tensile Strength Rating Excellent (≥100 Psi)
Texture Smooth
Thickness 3/8"
Water Resistance Good
Weather Resistance Excellent
Width 1 3/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthWidthThicknessTensile StrengthMaximum TemperatureGradeFirmness @ 25% DeflectionCell TypePrice
GRAINGER ZUSANSR-355 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CQ2PEG 497F99 ZUSANSR-355----200°F---€1,428.62
GRAINGER ZUSANSR-FR-286 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, 1-Sided Adhesive, Good | CQ2PEH 60JG76 ZUSANSR-FR-286----200°FFlame Resistant--€1,957.61
GRAINGER ZUSANSR-FR-266 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, Plain, Extra Soft | CQ2PEJ 60JG58 ZUSANSR-FR-266----200°FFlame Resistant--€1,739.85
GRAINGER ZUSANSR-351 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, Plain, Medium, Smooth | CQ2PEK 497F96 ZUSANSR-351----200°F---€1,202.63
GRAINGER ZUSANSR-FR-106 Neoprene Roll, 36 Inch X 10 Ft, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CQ2PEL 60JG12 ZUSANSR-FR-106----200°FFlame Resistant--€437.91
GRAINGER ZUSANSR-337 Neoprene Roll, 36 Inch X 10 Ft, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CR3DLY 497F88 ZUSANSR-337----200°F---€271.91
GRAINGER ZUSANSR-F-106 Neoprene Roll, 36 Inch X 10 Ft, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CQ2PEM 60JF76 ZUSANSR-F-106----200°F---€474.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSANSR-266 Neoprene Strip, 1 3/4 Inch x 10 ft Size, 3/8 Inch Thick, Black, Closed Cell
€138.44 /unit